Buy more than* S$200* and get FREE SHIPPING

SK Band

5.00 (4)
Tensile Strength (kgf)
110
Band Thickness (mm)
About 0.52
Dimensions (Diameter phi x Height H) (mm)
350x105
Length (m)
1000
Width (mm)
15
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Roll 1 NT 32577133 52.99 SGD
Shipped after 2018-05-28
Yellow 1Roll 1 NT 32577142 52.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tighten loads of baggage, to prevent falling.
5
From Japan
On 2014-03-02 19:00:57
It is thin and easy to handle. The point which is easy to split vertically is somewhat dissatisfied.
This review is about item#32577133.
packing
5
From Japan
On 2013-02-01 13:34:30
It was good to use last time so I repeated. I want to use it again if I lose it again.
This review is about item#32577142.
Packing work
5
From Japan
On 2012-05-31 14:03:42
Although packing machine is not packing by hand tightening, I think this band is easy to tighten because it is soft.
This review is about item#32577133.
For light packaging work such as cardboard
5
From Japan
On 2012-03-04 14:56:39
I am using repeat because it is too hard and too hard. It is slightly fraying when cutting with a cutter, but it is necessary and sufficient for light packaging.
This review is about item#32577142.

Related Products