Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

4.75 (4)
Clamp Diameter (phi mm)
25
Direct Current (A)
40/400
Alternating Current (A)
40/400
DC Voltage (V)
400/600
Resistance (omega)
400
AC Voltage (V)
400/600
Dimensions (Height H x Width W x Depth D) (mm)
193x50x28
Withstand Voltage
3700 Vmrs or less
Weight (g)
About 230
Type
Clamp meter
TRUSCO Part Number
284-8481
Accessories
Test lead (TL-88)/Cellphone case ( CDCM400) Manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCM400AD 03358783 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for voltage measurement.
5
From Japan
On 2014-11-17 14:30:03
I have used it for many years and it is useful. It is good that you do not want to purchase frequently, so it is a problem that you do not want to become a product that has been sold as it is in trouble.
This review is about item#03358783.
It is a mechanic of a car.
5
From Japan
On 2014-10-05 18:42:06
Even professional work has the best usability. I will buy the same one again if it drops or breaks. Even in terms of price, it is cheap to disqualify from things with unnecessary functions recommended by other goods stores at a pretty low price.
This review is about item#03358783.
Voltage measurement of the outlet, current check.
4
From Japan
On 2013-06-10 17:55:32
In order to measure the voltage drop when the extension cord was used, it was necessary to make a take out receptacle for measurement and a female, but it was easy to measure with the auto measurement function.
This review is about item#03358783.
Management of welding machine
5
From Japan
On 2009-09-30 16:44:47
I think that the function is many in size / price split.
This review is about item#03358783.

Related Products