Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

5.00 (1)
Caution
This is clamp meter for low pressure. Use under 600V circuit or less.
Purpose
For AC current measurement For AC voltage measurement For resistance measurement For continuity check
Accurate Temperature and Humidity Range
BETWEEN 18 AND 28 degree C BELOW 80% RH NO CONDENSATION
Electrical Connection Range (buzzer) (ohm)
About 100 or less buzzer sound, open-circuit voltage: about 1.6V
Clamp Diameter (phi mm)
21
Clamp Opening Diameter (phi mm)
30
Alternating Current (A)
200/600
Sample Rate
2
Display Digit
1999
Frequency Characteristics
50Hz - 500Hz
Resolution Capability
0.01A
Resistance (omega)
200
AC Voltage (V)
200/600
Dimensions (Height H x Width W x Depth D) (mm)
187x50x29
Withstand Voltage
3700 Vmrs or less
Weight (g)
About 200
Type
Clamp meter
TRUSCO Part Number
284-8490
Specification
IEC1010 CAT II 600V CAT III 300V
Accessories
Carrying case (C-DCM60), Test lead (TL-88), 1.5 V AAA batteries x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCM60L 03358817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine inspection survey
5
From Japan
On 2014-09-10 10:26:28
Cheap and strong
This review is about item#03358817.

Related Products