Buy more than* S$200* and get FREE SHIPPING

Steel Wire Gold Neo Cup Brush

5.00 (1)
Metal Fitting Diameter (mm phi)
Large / 65, Small / 55
Tip Width (mm)
13
Metal Fitting Height H (mm)
22
Spanner
17mm in width
Outer Diameter (phi mm)
75
Trim Length (mm)
25
Screw Diameter (mm)
10P1.5
Overall Height (mm)
55
Screw Length (mm)
8
Wire Diameter (phi mm)
0.25
Inner Diameter (phi mm)
49
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Soft Type
Weight (g)
310
Specification
SWG yellow strand wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-20 32573922 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship's propeller polish
5
From Japan
On 2015-12-08 09:27:09
It is just rigid to polish the screw of a dirty ship. Using cheap brushes makes the wire fly out of danger, but this product can not work like that, you can work securely with things.
This review is about item#32573922.

Related Products