Buy more than* S$200* and get FREE SHIPPING

Test Indicators, Lever-Type Dial Indicator TI

4.60 (5)
...see all>
Product Options
ADD TO CART
Gauge Head Dimension D (phi mm) Repeat Accuracy (micro m) Scale Adjacent Error (micrometer) Dimensions A (mm) Return Error (microm) Scale Interval (mm) Accuracy in Entire Advance Range (microm) Series Measuring Force (N) Dimensions L (mm) Body Weight (g) Measuring Range (mm) TRUSCO Part Number Type Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Head Dimension D (phi mm) Repeat Accuracy (micro m) Scale Adjacent Error (micrometer) Dimensions A (mm) Return Error (microm) Scale Interval (mm) Accuracy in Entire Advance Range (microm) Series Measuring Force (N) Dimensions L (mm) Body Weight (g) Measuring Range (mm) TRUSCO Part Number Type Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3 0-40-0 5 - 3 0.01 8 - 0.3 or less - 45 0.8 - - - 1PC 1 TI-613S 86894342 159.99 SGD
Shipped after 2018-01-25
Carbide 2phi with 33 - 0-70-0 - 17 - 0.001 - 513 - 12.1 - 0.14 - - Flat back cover 1PC 1 TI-611H 01996951 169.99 SGD
In stock
Carbide 2phi with 33 - 0-40-0 - 20.5 - 0.01 - 513 - 14.7 - 0.8 310-6471 Vertical type Flat back cover 1PC 1 TI-713H 01997107 119.99 SGD
In stock
- - 3 0-50-0 5 - 4 0.01 - - 0.3 or less - 45 1 - - - 1PC 1 TI-623S 86894367 189.99 SGD
Shipped after 2018-01-25
With super hard carbide 2phi 33 - 0-100-0 - 17 - 0.002 - 513 - 14.7 - 0.2 - Vertical type Flat back cover 1PC 1 TI-612H 01996967 149.99 SGD
In stock
With carbide 2phi 33 - 0-50-0 - 17 - 0.01 - 513 - 44.5 - 1 105-4171 Vertical type Flat back cover 1PC 1 TI-623H 01996976 149.99 SGD
In stock
With super hard carbide 2phi 33 - 0-40-0 - 20.5 - 0.01 - 513 - 20.9 - 0.8 105-4163 Vertical type Flat back cover 1PC 1 TI-613H 01997064 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
It is used for core sinking of lathe machining.
4
From Japan
On 2015-08-05 17:53:39
There is no particular problem. I wonder if the dial is a bit small.
This review is about item#01997064.
Centering. Parallel
5
From Japan
On 2014-06-07 16:40:24
It is easy to see. It is understandable.
This review is about item#01996967.
Measurement of gear backlash etc.
5
From Japan
On 2014-04-30 14:08:41
The dial is yellow and the pointer is easy to read.
This review is about item#01997064.
Lathe operation
5
From Japan
On 2013-11-14 12:38:33
Because memory back is yellow, it is easy to see. The measuring range of the thing which used before was 0.5 mm, but it was good that it was 0.8 mm. Mitutoyo products have been used for a long time.
This review is about item#01997064.
Centering work
4
From Japan
On 2013-10-30 15:03:37
It was able to be used without problems
This review is about item#01997064.

Related Products