Buy more than* S$200* and get FREE SHIPPING

Magnetic Holder Plate

3.50 (8)
Magnet Dimensions (mm)
50x117x52
Adsorption Strength (N [kgf])
1500[150]
Mounting Screw Hole Size
M8x1.25
Weight (kg)
2.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PG 06897432 90.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
When you cut a reflection sheet
5
From Japan
On 2016-09-02 08:02:13
The force of the magnet also enough is safe to pressing of the cut work. Cost performance is very good.
This review is about item#06897432.
Fixing
4
From Japan
On 2015-12-10 16:17:55
Durability price commensurate
This review is about item#06897432.
Jig fixed
5
From Japan
On 2014-08-28 14:05:25
ON, the switching of the OFF feel somewhat hard to.
This review is about item#06897432.
Abutment for work
2
From Japan
On 2013-12-20 19:42:17
But it has purchased six position, is also not one thing that the current decent-to-use. Will have all of the lever is disengaged, the situation you are using somehow turn with a tool. I think it is better to change the reinforcement or fundamentally structure of the lever part.
For fixing the large gear at the time of gear adjustment
2
From Japan
On 2012-06-06 12:28:08
Poor durability of the on-off of the switching lever. I purchased the previous eight, there may not soon be switching to smooth after use.
This review is about item#06897432.
It refers to hold the material at the time of manufacturing cans.
1
From Japan
On 2012-01-27 12:47:46
I bought two, but from before it can be used with two, magnet of ON / OFF switching lever, had taken crack. It as a resin molded parts, or would not be part defective molding.
This review is about item#06897432.
Out guide rail tacking-right angle at the time of shutter mounted
4
From Japan
On 2011-10-28 20:54:12
I think good to another notch magnetic force is strong, there is a big thing.
This review is about item#06897432.
It uses the assembly at the time of the steel product manufacturing.
5
From Japan
On 2011-06-17 14:45:50
Since those strong magnetic force is wanted, I bought the goods. Assembly work has the effect of expected it went smoothly.
This review is about item#06897432.

Related Products