Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

5.00 (3)
Purpose
Research and development / facility maintenence, Research and development / facility maintenence
Unit Dimensions (Height x Width x Depth)(mm)
166x82x44
Continuity Check
Sounded by 0-85ohm and LED lighting
Condenser Capacity (F)
50n/500n/5micro/50micro/100microF
Alternating Current (ACA)
400micro/4000micro/40m/400m/4/15A
DC Current (DCA)
400micro/4000micro/40m/400m/4/15A
Battery
Internal battery R6(AA type)x2
DC Voltage (V)
400m/4/40/400/1000V
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
AC Voltage (V)
400m/4/40/1000V
Body Weight (g)
360
Cycle(Hz)
5/50/500/5K/50K/100KHz
Accessories
Test lead (TL-25), built in battery (R6 (AA type)) x2, thermocouple sensor (K-250CD), Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD772 08748117 159.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of electronic controller
5
From Japan
On 2016-03-08 19:09:12
Every basic function is complete and easy to handle.
This review is about item#08748117.
Repair of audio products
5
From Japan
On 2015-09-08 15:09:56
The price is reasonable and easy to use. Sanwa electric instrument product is reliable and easy to use. Monotaro is cheap and very satisfying.
This review is about item#08748117.
Inspection repair of electric (electronic) circuit
5
From Japan
On 2015-08-26 09:58:28
Unlike analog measuring instruments, there are few individual differences in measured values, which is convenient, and the operation and feeling of use are good and you can have trust.
This review is about item#08748117.

Related Products