Buy more than* S$200* and get FREE SHIPPING

Digital Hand Tacho Meter

5.00 (1)
Memory Function
The measured result 10 data will be recorded in the non-volatility memory (Even if you turn the power off, it will still save the recorded value)
Data Hold
Within 30 seconds after measuring, the final measuring value will be held and after 30 seconds passes it will automatically turn off
Measurement Accuracy (r/min)
Low range: 0.5-1249.9 +/- 0.1, 1250.0-2000.0 +/- 0.2 High range: 5-10,000 +/- 1
AS ONE Part Number
1-1024-01
Over-range Display
"OVER" character representation (displays when measured value exceeds 2000.0 r/min (Lo) and 10000 r/min (Hi))
Storage Temperature Range (degree c)
-10 - +55
Measuring Unit
Low range: 0.1 r/min High range: 5 - 10000 r/min
Measurement Indication Time
Second automatic repeat (but 1r/min Low range and High range 10r/min, is 2 seconds)
Display Digit
5-Digit
Display Type
7 segment LCD
Power
AAA -- dry-cell x(1.5V) 3 piece and continuous use time About 20 hours
Outside Dimension (mm)
172x38.5x63
Operating Temperature Range (deg C)
0 - +40
Weight (g)
About 160 (battery included)
Measuring Range
Low range: 0.5 - 2000.0 r/min High range: 5 - 10000 r/min
Accessories
KS-300 rotating shafts x 2 KS-200 rotating speed ring x 1 Just type 4 batteries x 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-3200 09182905 279.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for measuring conveyor speed locally
5
From Japan
On 2014-08-10 19:37:24
Easy to use as it is compact and easy to hold.
This review is about item#09182905.

Related Products