Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x880x400 One-touch Mounting Type with rubber Dedioxin film (EMMA) used For general wall hanging 1Sheet 1 TA918A-1 32577422 119.99 SGD
Shipped after 2018-04-23
450x1100x450 One-touch Mounting Type with rubber Dedioxin film (EMMA) used Wall hanging for commercial 1Sheet 1 TA918A-2 32577431 149.99 SGD
Shipped after 2018-04-23
450x1500x450 - - - 1sheet 1 TA918A-3 32577447 299.99 SGD
Shipped after 2018-04-26
450x1800x450 - - - 1sheet 1 TA918A-4 32577456 309.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
With a cooler washer
5
From Japan
On 2017-11-01 20:55:26
Stopper on rubber cord on both sides It is easy to use with attached
This review is about item#32577431.
Air conditioner cleaning
5
From Japan
On 2017-08-14 16:13:27
Because it is transparent, it is easy to work and anyway it will shorten the time. Moreover, it is hard to leak water because it is rubber rather than string.
This review is about item#32577422.
0 closed 0
4
From Japan
On 2017-07-20 23:31:45
The material is also soft and easy to use. It is common to any cleaning sheet, but it is saved if it is easy to fold.
This review is about item#32577422.
Air conditioner cleaning
5
From Japan
On 2017-05-21 15:40:39
It was softer than the one we used before and it was easy to install.
This review is about item#32577422.
Wall-mounted air-conditioner cleaning at house cleaning
5
From Japan
On 2017-04-13 15:49:37
We will add air conditioner cleaning from now on to increase. Since there are many multiple requests, we are pleased that we can shorten the working time by adding, and since it will not take long time for the client as well.
This review is about item#32577422.
Air conditioner washing
5
From Japan
On 2017-03-10 11:03:44
The material is also soft and easy to use. Next we will order ceiling hanging type.
This review is about item#32577422.
Air conditioner cleaning
5
From Japan
On 2015-08-14 15:58:32
It was easy to use and work got easier.
This review is about item#32577422.
Air Conditioner Cleaning
5
From Japan
On 2015-07-12 16:42:46
It is good to arrive immediately after ordering.
This review is about item#32577431.

Related Products