Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Analog Multi-Tester

4.80 (5)
Direct Current (A)
50micro/3m/30m/0.3m
DC Voltage (V)
+/- 120 m/3/12/30/120/300/1200 (20 k/v omega) (NULL) +/- 6 / 15 / 60 / 150 / 600 (40 k/v omega)
Resistance (omega)
3k/30k/300k/3M/30M
AC Voltage (V)
3/12/30/120/300/1200 (9komega/V)
Dimensions (Height H x Width W x Depth D) (mm)
150x100x36
Weight (g)
280
Type
Analog multi-tester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-88TR 03359264 69.11 SGD
Shipped after 2017-05-16
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Troubleshooting of the electrical system of an automobile
5
From Japan
On 2017-02-28 23:42:21
Outstanding stability in spite of the popular goods price range products, necessary and sufficient features, reliable measurements, is recommended.
This review is about item#3359264.
Various, such as home and work
4
From Japan
On 2014-10-26 13:01:30
Since the broken same type product that has been used for nearly 20 years is the replacement. Familiar same type was surprised to have yet been sold, indeed established manufacturer. Different materials of the components could be ready to use other is exactly the same that has been little used. But, it does not go into the storage case with a strange habit because the test leads had been packing to make a knot Cobb. Although the fold at the same length as the test terminal I think it's common sense. And, Will had been pushed strongly, cover of the connection terminals will be difficulty to reseat the deformation. The cover of the manual is crumpled. It established the company does not seem to be such a sloppy thing, how has been gripped the maybe the second-hand goods?
This review is about item#03359264.
Each part voltage measurement after the electronics assembly
5
From Japan
On 2014-10-25 14:26:50
Because the hand of the analog tester does not become quite old rely on the accuracy and characteristics were new purchases. Frequency characteristics in the expected AC voltage measurement also there is described in the manual, it was fully functional and in need. Also in terms of domestic production goods it is felt reliability.
This review is about item#03359264.
When the factory of electrical trouble
5
From Japan
On 2014-05-30 19:52:14
Previously, it becomes useless is a tester of Sanwa, was replaced to a new one Memory is easy to see, easy-to-use
This review is about item#03359264.
Electronics inspection
5
From Japan
On 2014-01-17 16:30:57
Price simple measurement in the cheaper affordable, analog meter for the inspection is recommended. Accessory tester lead, after the tie remains in the lead, is inconvenient to measure. Replacement is required.
This review is about item#03359264.

Related Products