Buy more than* S$200* and get FREE SHIPPING

Analog Multitester

4.90 (10)
Direct Current (A)
0.5/3/30
DC Voltage (V)
0.3/3/16/30/60(20kohm/v)
Resistance (omega)
2k/20k/200k/2M
AC Voltage (V)
30/120/300(9kohm/V)
Dimensions (Height H x Width W x Depth D) (mm)
142x97x52
Weight (g)
300
Type
Analog multi-tester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA55 03359325 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Car Voltage Measurement
4
From Japan
On 2017-05-01 10:26:34
It is very easy to use. Just think that the tip of the attached tester stick is more useable if it is a little longer
This review is about item#03359325.
Automotive electrical relation
5
From Japan
On 2016-10-30 19:02:17
I bought a suitable tester for use in automotive voltage measurement etc, but it is difficult to use with the voltage range of 10 V, 50 V. If you are looking for it, it is suitable for cars with 16 V, 30 V. Since the battery of the car is 12V or 24V, this tester is convenient to use for passenger cars and trucks.
This review is about item#3359325.
Used to measure DC current
5
From Japan
On 2016-08-28 06:43:00
I can not measure the DC current up to 30 A because it is unusual for this tester. Although it is an analog, it is unusual to measure the DC current to 30 A, is not it?
This review is about item#03359325.
General power detection
5
From Japan
On 2016-05-20 17:28:00
Since numerical values ​​are easy to read and conduction sound is generated, it is not necessary to keep an eye on the specimen.
This review is about item#03359325.
Used for car wiring repair.
5
From Japan
On 2016-01-14 21:22:21
Because Sanwa Tester which was used before was broken, it purchases newly, it is useful to measure up to DC 30 A for easy viewing of the meter.
This review is about item#03359325.
Voltage check, continuity check, battery voltage check
5
From Japan
On 2015-12-21 23:47:26
There is a selector for battery voltage check, good quality is easy to check. The meter is big and easy to see.
This review is about item#03359325.
Diagnosis of electrical system of vehicle, repair of electrical equipment. Dark current measurement etc.
5
From Japan
On 2015-03-18 16:57:01
Since the current measurement range of 0.5, 3, 30 A was set, I bought it. When measuring the dark current of a car, a large current may flow, so if you do not measure it carefully it will break the measuring instrument. Of course it is necessary to use this tester carefully, but even with the range of 3A, it is quite saved. I'd like to use it carefully, but is there no special case? To use the measuring instrument body naked, I feel a little sick. For the time being, I put it in the box that I had in and use it.
This review is about item#03359325.
General electrical protection
5
From Japan
On 2015-02-06 19:45:38
When buying a tester it is only three-kimono, but it's simple, simple and easy to use.
This review is about item#03359325.
Track Body
5
From Japan
On 2014-09-25 16:01:44
I was able to measure the current up to 30 A so I bought it. Although the range flies from 3A to 30 A, it does not precise measurement, so it is acceptable range. Since the instruction manual is not included, we checked the PDF file on the manufacturer website. I think that it is better not to use it by reading the instructions one by one but to that effect somewhere.
This review is about item#03359325.
Used for repair of motorcycle electrical equipment
5
From Japan
On 2012-10-12 18:32:48
I purchased it for use at work. I used a digital tester than before, but depending on the location the analog tester was easier to understand, I checked the function and decided on this tester. Especially when it was a range suitable for motorcycles by DC current measurement, it was nice to use it stand up. There are parts that I can not come yet but I am using it while having fun. It is very easy to use.
This review is about item#03359325.

Related Products