Buy more than* S$200* and get FREE SHIPPING

Analog Multitester

Direct Current (A)
50micro/2.5m/25m/0.25m
DC Voltage (V)
0.1/0.5/2.5/10/50/250/1000(20kΩ/V)(NULL)±5/25(40kΩ/V)
Resistance (omega)
2k/20k/200k/2M/20M
AC Voltage (V)
2.5/10/50/250/1000(9kohm/V)
Dimensions (Height H x Width W x Depth D) (mm)
150x100x37
Weight (g)
290
Type
Analog multi-tester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YX-361TR 03359361 61.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products