Buy more than* S$200* and get FREE SHIPPING

Manifold Kit, R12 R22 R502

3.50 (2)
Low Pressure Compound Gauge (MPa)
-0.1 - 2.4
Gauge Diameter (phi mm)
68
High Gauge Pressure (MPa)
-0.1 - 3.4
Refrigerant Type
R12 R22 R502
Burst Pressure (MPa)
Charging hose / 17.2
Normal Opreration Pressure
Charging hose / 3.4
Connection Diameter
1/4 flare (UNF7/16-20 mountain)
Specification
Low pressure compound gauge: -0.1 - 2.4MPa High pressure compound gauge: -0.1 - 3.4MPa
Accessories
(92cm) x3 this 1/4 charging hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y41273 32578445 219.90 SGD
Shipped after 2017-03-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioning gas charge
3
From Japan
On 2015-02-25 10:34:47
But it did not check well to say that the kit Barupu can opener was not entered in as sold separately. The length of the hose also feel short in spite of the price. Gauge itself can be used normally.
This review is about item#32578445.
When the air conditioning gas filling
4
From Japan
On 2014-06-04 13:11:39
You can use without inferior to have been those with certain well-known manufacturers products used until now. Durability is still unknown, but ...
This review is about item#32578445.

Related Products