Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Roundness / Cylindricity (microm) Gauge Size (Nominal Diameter) Gauge Length (mm) Hardness HRC Pricision (micrometer) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roundness / Cylindricity (microm) Gauge Size (Nominal Diameter) Gauge Length (mm) Hardness HRC Pricision (micrometer) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 - 40 More than 58 +2 to 5 1Set(50PC) 1 MM-0(+) 07635625 409.90 SGD
In stock
1.3 - 40 More than 58 +2 to 5 1Set(20PC) 1 MM-00(+) 07635607 449.90 SGD
Shipped after 2017-08-25
1.3 - 50 More than 58 +2 to 5 1Set(140PC) 1 MM-2A(+) 07635661 559.90 SGD
Shipped after 2017-08-25
1.3 - 50 More than 58 +2 to 5 1Set(110PC) 1 MM-2B(+) 07635686 639.90 SGD
Shipped after 2017-08-25
1.3 - 50 More than 58 +2 to 5 1Set(18PC) 1 MM-2C(+) 07635704 309.90 SGD
Shipped after 2017-08-25
1.6 - 50 More than 58 +1 to 5 1Set(61PC) 1 MM-3(+) 07635722 739.90 SGD
Shipped after 2017-08-25
1.3 1.550 to 6.275mm and (jump 0.025mm) 50 58 or more +2 to 5 1Set(190PC) 1 MM-1(+) 07635643 499.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dimensional measurement and inspection of holes
5
From Japan
On 2015-05-04 18:34:26
Because I carefully entered the bag one by one, I feel relieved. The box is also easy to use and is convenient. Care must be taken not to rust after use.
This review is about item#07635643.
Confirm drill hole diameter of Φ 2 ~ 6 mm
4
From Japan
On 2013-10-08 13:27:00
Since the judgment accuracy of the inner diameter measurement was necessary in units of 0.05 mm, this pin gauge jumped 0.025 mm and conformed to the requirement. The price was reasonable and it became motivation for purchase. The size engraving is also clear and easy to use. It is a bad point to use a bit because it is necessary to pay attention to rust.
This review is about item#07635643.
Accuracy check of plastic molded parts
4
From Japan
On 2013-10-04 17:40:04
Although the case is resinous and has a good appearance, it is designed to fold back the lid to support the table at the time of inspection, but it is hard to use because there is no catch of the nail. I want some idea.
This review is about item#07635643.

Related Products