Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Radius of Gyration (mm) Compatible Pipe Diameter (phi mm) Compatible Pipe Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Radius of Gyration (mm) Compatible Pipe Diameter (phi mm) Compatible Pipe Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing number /9 60 4 - 28 Bare copper tube 175 93 338-4004 1PC 1 RBN28 32578594 69.99 SGD
In stock
No of Bearings / 8 132 5 - 34 Bare copper pipe and coated tube 350 150 338-4021 1PC 1 RBN30P 32578603 84.99 SGD
In stock
No of Bearings / 8 150 6 - 42 Bare copper pipe and coated tube 400 180 338-3971 1PC 1 RBN42P 32578612 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air conditioning work
5
From Japan
On 2017-11-03 17:21:46
It is extremely easy to use and it cuts well Since the bearing is attached, it turns with a light force
This review is about item#32578594.
Copper pipe cutting
5
From Japan
On 2016-02-26 00:02:32
Since it has a bearing, it can be cut with light force.
This review is about item#32578594.
Refrigerant piping
5
From Japan
On 2015-10-19 20:10:57
As it was, it was cheaper than anywhere. It is!
This review is about item#32578594.
Cutting of copper pipe
5
From Japan
On 2014-08-09 06:33:37
REX cutter is used regularly because it can work quickly and cleanly. This time I bought it at the request from my work colleagues. If the price is a little cheaper it is a perfect score
This review is about item#32578594.
Cutting of copper pipe
4
From Japan
On 2014-06-05 17:18:52
It is useful for cutting thick walled refrigerant tubes used by the Ministry of Land, Infrastructure and Transport. There is less burr than cutting with a regular copper pipe cutter. With this size it can cut to 38 mm. Everyone around me.
This review is about item#32578612.

Related Products