Buy more than* S$200* and get FREE SHIPPING

Single Phase Auto Transformers Stp-A, No Case

4.50 (8)
Secondary Voltage (V)
0/100/110
Primary Voltage (V)
0/200/220
Insulation Assortment
A
...see all>
Product Options
ADD TO CART
Weight (kg) Specification Capacity (VA) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Specification Capacity (VA) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 - 1.5K Phi7x11 147 165 98 111 152 1PC 1 STP-1500A 32577876 219.99 SGD
In stock
25.0 - 5K phi7.5x20 231 200 140 90 160 1pc 1 STP-5000A 37641624 449.99 SGD
In stock
19.2 - 3K phi7.5x20 207 200 140 90 143 1pc 1 STP-3000A 32577894 339.99 SGD
In stock
2.0 - 150 phi5.5x10 94 98 70 62 86 1pc 1 STP-150A 37641606 51.99 SGD
Shipped after 2018-01-29
1.3 No case 100 phi 5.5 x 10 87 88 60 55 79 1PC 1 STP-100A 32577824 42.99 SGD
In stock
2.3 No case 200 phi 5.5 x 10 94 103 75 62 86 1PC 1 STP-200A 32577833 61.99 SGD
In stock
2.6 No case 300 phi 5.5 x 12 102 98 64 65 96 1PC 1 STP-300A 32577842 74.99 SGD
In stock
4.3 No case 500 phi6.5x15 109 118 87 72 106 1PC 1 STP-500A 32577851 109.99 SGD
In stock
7 No case 1K phi 7 X 11 147 140 78 111 152 1PC 1 STP-1000A 32577867 159.99 SGD
In stock
11.8 No case 2K phi 7 X 11 147 175 108 111 152 1PC 1 STP-2000A 32577885 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Transformation for illumination
5
From Japan
On 2016-10-17 08:52:56
There was no problem especially on mounting etc.
This review is about item#32577876.
Machine maintenance
1
From Japan
On 2016-10-03 16:26:23
The mounting plate was bent largely. I did not return for the delivery date. We would like you to consider double packing etc. if the packaging is bad and heavy. In this state, we will not arrange it twice.
This review is about item#32577894.
I want to drop the voltage because the primary power supply is 220 V and the equipment I want to use is 100 V
5
From Japan
On 2016-05-18 14:44:28
Affordable size, capacity is very easy to use.
This review is about item#32577833.
To convert 230 V single layer line to 100 V or 110 V of Japan specification with equipment made in USA.
5
From Japan
On 2016-05-10 12:44:12
Due to the nature of the power transformer, it will not cause problems as it is stable for decades unless it is subjected to high temperature or overload, so → I think that it is natural because it is made in Japan again.
This review is about item#37641624.
To secure the service power for the board
5
From Japan
On 2016-01-26 21:50:24
I am happy that the delivery date is fast. It is a pleasure to have early deadlines for sudden changes.
This review is about item#32577842.
For small capacity different type voltage conversion
5
From Japan
On 2014-06-19 17:34:42
Very easy to use, excellent in safety.
This review is about item#32577833.
Used for small capacity power supply
5
From Japan
On 2014-06-18 09:53:24
Recent electric parts etc are difficult to find easily because the store becomes bigger, but this item was easy to find.
This review is about item#32577824.
Mounting in distribution board
5
From Japan
On 2014-06-11 19:10:00
Earthquake countermeasure requested installation of "seismic unit", but because it was a single phase 2 wire type 200 V, we could not apply unit for AA with neutral wire. A single turn down transformer was used as a countermeasure. The purchased transformer is also solid, making the terminal with a cover plate and it is safe to install inside the distribution board. Since it is a self-winding transformer, the 0 terminal of the primary secondary terminal is naturally connected internally. In the manual "The primary zero terminal and the secondary 0 terminal are internally connected, as it is written that there is a danger of burning or burning when externally connecting between these terminals, it is written not to connect." I think that the description of this manual is theoretically funny. Moreover, it is easy to misunderstand that the primary and secondary terminals are separated even though it is a single turn transformer. In the case of a single turn, I think that it is necessary to examine the arrangement of easy to understand terminal because the secondary 100V terminal, 110V terminal is an intermediate tap to the last.
This review is about item#32577824.