Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tiny Silicone Plugs

3.67 (6)
Heat-Resistant Temperature (deg C)
180
Material
Silicon
...see all>
Product Options
ADD TO CART
AS ONE Part Number Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9662-09 15 12 15 125-17-23-59   1Bag(10PC) 1 K-01 33464794 4.99 SGD
In stock
1-9662-07 13 10 18 125-17-23-57   1Bag(10PC) 1 0B 32600696 5.99 SGD
In stock
1-9662-08 - - - 125-17-23-58 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 K-0 33464751 8.99 SGD
Shipped after 2018-06-22
1-9662-01 7 4 15 125-17-23-51   1Bag(10PC) 1 S-7 32600635 5.99 SGD
In stock
1-9662-02 8 5 15 125-17-23-52   1Bag(10PC) 1 S-8 32600644 5.99 SGD
In stock
1-9662-03 9 6 15 125-17-23-53   1Bag(10PC) 1 S-9 32600653 5.99 SGD
In stock
1-9662-04 10 7 15 125-17-23-54   1Bag(10PC) 1 S-10 32600662 5.99 SGD
In stock
1-9662-05 11 8.5 14 125-17-23-55   1Bag(10PC) 1 S-11 32600671 5.99 SGD
In stock
1-9662-11 12 9 17 125-17-23-61   1Bag(10PC) 1 K-03 32600714 5.99 SGD
In stock
1-9662-06 12 9.5 17 125-17-23-56   1Bag(10PC) 1 0A 32600687 5.99 SGD
In stock
1-9662-10 14 10 15 125-17-23-60   1Bag(10PC) 1 K-02 32600705 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Fire piston making
5
From Japan
On 2016-08-28 11:05:52
It is used for sealing a polycap pipe. I pin the side from the side so as not to come out.
This review is about item#32600662.
I want a plug with a 3 mm inner diameter for a leak test of a container with a pipe with a 4 mm inner diameter, but I can not find it but use this plug and use a hole with an inner diameter of 3 mm.
3
From Japan
On 2015-09-02 19:57:23
I can not find a suggested stopper that can be used for an inner diameter of 4 mm, and we are forced to make additional work and use it. We can make it by making a mold but we do not need the quantity so far so we are doing this kind of correspondence. It will be appreciated if there is a plug with a hole that can accommodate an inner diameter of about 4 mm. Currently I am using some extra work.
This review is about item#32600635.
Water faucet
5
From Japan
On 2015-04-28 04:32:11
Various sizes were prepared and items that matched the purpose were available.
This review is about item#32600687.
Air-tightness check
3
From Japan
On 2015-04-14 15:48:18
It can be used normally.
This review is about item#32600635.
Sash filling up
1
From Japan
On 2015-03-16 20:59:51
I bought it for the eye of the sash part hole (10 mm), but the silicone plug is so soft that it will penetrate. It is unkind that it does not describe the adaptive size of the hole that can be used. Even though we needed four, we wereted all in 10 sets.
This review is about item#32600671.
Cover
5
From Japan
On 2014-09-30 16:38:15
It was resilient and easy to use
This review is about item#32600714.

Related Products