Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Scale 1 Scale (mL) Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Scale 1 Scale (mL) Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38x145x292 None - 3000 White 1PC 1 3L 32600784 9.99 SGD
Shipped after 2018-01-23
38x180x345 None - 5000 White 1PC 1 5L 32600793 17.99 SGD
In stock
17x48x97 Available 10 100 White 1PC 1 100mL 32600741 0.99 SGD
In stock
17x63x126 available 25 250 White color 1PC 1 250mL 32600757 1.99 SGD
In stock
25x80x175 available 50 500 White color 1PC 1 500mL 32600766 2.99 SGD
In stock
25x100x200 Available 50 1000 White 1PC 1 1L 32600775 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Subdivision of car shampoo
3
From Japan
On 2017-05-04 22:28:06
As a gift item of our customers we are presenting by subdividing Ka - Shamp - in our company. It is a solid container.
This review is about item#32600766.
Oil preservation
5
From Japan
On 2016-09-29 16:34:45
It is a highly reliable product without liquid leakage by transportation. Regrettable that commodity price has risen ...
This review is about item#32600775.
Distribution of alcohol for disinfection
4
From Japan
On 2015-05-29 14:22:28
A seal of part number is affixed to the bottle, but since there are things that are hard to peel off, it is saved if you improve it
This review is about item#32600766.
Conveyance of disinfecting alcohol
5
From Japan
On 2014-03-02 09:09:32
I purchased and used a similar small jar from other companies before, but it was expensive and expensive due to my wish. I have been using your company for the first time this time but I am satisfied that the triplets of "early" "cheap" "good" is good. Personally I would like to use it, but in consideration of "shipping fee" it seems to use the neighborhood shop. If you can raise the shipping cost cheaply I would like to purchase it personally.
This review is about item#32600766.

Related Products