Buy more than* S$200* and get FREE SHIPPING

Leak Current Measuring Clamp Meter

5.00 (3)
External Form Dimensions (Length x Width x Depth)(mm)
185x81x32
Measured Conductor Diameter
Maximum phi40mm
Influence of External Magnetic Field
10mA or less at the close of the state 100Aphi15mm (conductor diameter)
Batteries
AAA batteries R03 (1.5V) x2
Alternating Current (A)
50/60Hz: 40/400m/400 +/-1% rdg +/-5dgt (40/400m) +/-1% rdg +/-5dgt (0 - 300) +/-2% dgt (300.1 - 399.9) < br> WIDE: 40/400m/400 +/-2.5% rdg +/-10dgt (20Hz - 1kHz) +/-1% rdg +/-5dgt (50/60Hz) (40/400m) +/-2.5% rdg +/-10dgt (40H
Response Time (seconds)
About 2
Frequency Range (Hz)
20 - 1K
Continuous Opreration Time (hours)
(About 10 minutes auto power off) for about 24 hours
Resolution Capability
0.01mA (minimum)
Withstand Voltage
AC3700V / 1 minute
Compatible Standard
IEC61010-1 2 IEC61010-2-032 (JIS C 1010-1) CAT.III300V pollution degree (JIS C 1010-2-32)
Weight (g)
(Including battery) about 270
Accessories
(9052), R03x2 or AAA batteries, instruction manual carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2433R 09215762 449.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Substation equipment management
5
From Japan
On 2014-11-04 14:24:56
While you are using the leakage current measurement of transformer of mainly power receiving equipment, easy-to-use compact Since the measurement range is that there is 40mA, there is a reliability can be displayed also switch of leakage current In addition, since the clamp diameter is also large, the clamp is easy to do
This review is about item#09215762.
It is used on a daily basis for the management of electric facilities.
5
From Japan
On 2013-03-15 01:19:48
Although it is the purchase of the second one, since it can measure the effective value from the leak current to 400 A, it is easy to use and has a sense of reliability. Since the caliber is 40 mm, most of electric wires with large caliber can be measured with one unit. The price is also reasonable.
This review is about item#09215762.
Earth leakage survey
5
From Japan
On 2008-02-19 14:47:52
The sensitivity is very good. Effective value display is recommended.
This review is about item#09215762.

Related Products