Buy more than* S$200* and get FREE SHIPPING

Leak current measuring clamp meter

Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Excellent performance measurement of three-phase batch by using large-diameter core, Excellent performance measurement of three-phase batch by using large-diameter core
External Form Dimensions (Length x Width x Depth)(mm)
250x130x50
Measured Conductor Diameter
Maximum phi68mm
Batteries
006P(9V)x1
Alternating Current (A)
50/60Hz:200m/2/20/200/1000 +/-1.5%rdg+/-2dgt(200m/2/20) +/-2%rdg+/-2dgt(200, 0 - 500) +/-5%rdg(50/60Hz)(501 - 1000) WIDE:200m/2/20/200/1000 +/-1%rdg+/-2dgt(50/60Hz)(200m/2/20) +/-1.5%rdg+/-2dgt(50/60Hz)(200, 0 - 500) +/-5%rdg(50/60Hz)(501 - 1000)
Frequency Range (Hz)
40 - 1K
Continuous Opreration Time (hours)
About 35 hours
Resolution Capability
0.1mA (minimum )
Analog Output
AC/DC200mV for the maximum value of each range (1000A range is 100mV)
Withstand Voltage
AC3700V/1 miunte
Compatible Standard
IEC61010-1 (JIS C 1010-1) CAT.III 300V Degree-of-contamination: 2 IEC 61010-2-032 (JIS C 1010-2-32)
Weight (g)
About 570 (including battery)
Accessories
Carrying case (9094), 006Px1pc , Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2413F 09215771 669.90 SGD
In stock
ADD TO CART

Related Products