Buy more than* S$200* and get FREE SHIPPING

Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
With external power source terminal. For long term leakage current monitoring., With external power source terminal. For long term leakage current monitoring.
External Form Dimensions (Length x Width x Depth)(mm)
209x96x45
Measured Conductor Diameter
Maximum phi40mm
Resistance
200.0ohm + / -1.5% rdg + /-5dgt
Batteries
006P(9V)x1
Alternating Current (A)
50/60:20/200m/2/20/200/500+/-1.5%rdg+/-5dgt(20/200m/2)+/-2%rdg+/-5dgt(20/200)+/-2.5%rdg+/-5dgt(500)WIDE:20/200m/2/20/200/500+/-1%rdg+/-3dgt(50/60Hz)(20/200m/2)+/-1.5%rdg+/-3dgt(50/60Hz)(20/200)+/-2%rdg+/-3dgt(50/60Hz)(500)
Frequency Range (Hz)
40 to 400
Continuous Opreration Time (hours)
(60 minutes auto power off About) About 100
Resolution Capability
0.01mA (minimum)
AC Voltage (V)
600+/-2%rdg+/-5dgt(50/60Hz)+/-5%rdg+/-5dgt(40 to 400Hz)
Withstand Voltage
AC3700V / 1 minute
Output
DC200mV (500A range 50mV) the maximum value of each range: recorder output
Weight (g)
About 450 (including batteries)
Accessories
(7066), (8025), 006Px1 or carrying case (9072), output plug, instruction manual measurement code
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2412 09215787 619.90 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products