Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Cores Conductor Size (mm2) Test Voltage Sheath Outer Diameter (mm) Allowable Current (A) Insulator Outer Diameter (mm) Overall Length (m) JIS Standard Conductor Outer Diameter (mm) Rated Voltage (V) Conductor Construction (peice/mm) Compatible Standard Sheath Thickness (mm) Maximum Conductor Resistance (ohm/km)(20degree c) Insulation Resistance (M ohm/km) RoHS Directive Estimate Mass (kg/km) Rated Temperature (Degree c) Insulator Thickness (mm) Tape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Conductor Size (mm2) Test Voltage Sheath Outer Diameter (mm) Allowable Current (A) Insulator Outer Diameter (mm) Overall Length (m) JIS Standard Conductor Outer Diameter (mm) Rated Voltage (V) Conductor Construction (peice/mm) Compatible Standard Sheath Thickness (mm) Maximum Conductor Resistance (ohm/km)(20degree c) Insulation Resistance (M ohm/km) RoHS Directive Estimate Mass (kg/km) Rated Temperature (Degree c) Insulator Thickness (mm) Tape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3, 3 0.5, 0.5 AC2000V / 1 minute, AC2000V / 1 minute 6.1, 6.1 7, 5 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 55, 55 60, 60 0.5, 0.5 -   1Roll 1 VCTF0.5 x 3 Core 32579111 67.99 SGD
In stock
- 0.5 AC2000V / 1 minute 9.8 4 1.9 100 - 0.9 100 20/0.18 - 1.0 25.1 (Minimum 20 deg C) ​​5 Correspondence 125 60 0.5 Lap winding   1Roll 1 VCTF0.5 x 10 Core 32579172 229.99 SGD
In stock
8, 8 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 6.6, 6.6 4, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 70, 70 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 8 Core 37628141 149.99 SGD
In stock
7, 7 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 6.1, 6.1 4, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 60, 60 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 7 Core 37628132 119.99 SGD
In stock
6 0.5 AC2000V / 1 minute 7.7 4 1.9 100 - 0.9 100 20/0.18 - 1.0 25.1 (Minimum 20 deg C) ​​5 Correspondence 95 60 0.5 -   1Roll 1 VCTF0.5 x 6 Core 32579145 149.99 SGD
In stock
4 3.5 AC2000V / 1 minute 10.9 23 3.7 100 - 2.5 300 45/0.32 <PS> E 1.0 5.24 (Minimum 20 deg C) ​​5 Correspondence 235 60 0.6 -   1Roll 1 VCTF3.5 x 4 Core 32579601 449.99 SGD
In stock
8, 8 2.0, 2.0 AC2000V / 1 minute, AC2000V / 1 minute 11.9, 11.9 12, 9 3.0, 3.0 100, 100 - 1.8, 1.8 300, 300 37/0.26, 37/0.26 (PS)E, <PS> E 1.0, 1.0 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 275, 275 60, 60 0.6, 0.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 8 Core 32579522 519.99 SGD
Shipped after 2018-06-01
3, 3 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 4.8, 4.8 5, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 35, 35 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 3 Core 32578996 53.99 SGD
In stock
16 0.75, 0.75 AC2000V / 1 minute, AC2000V / 1 minute 13.0, 13.0 4, 4 2.3, 2.3 100, 100 - 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS> E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 245, 245 60, 60 0.6, 0.6 Lap winding, Lap winding *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 16 Core 32579321 459.99 SGD
Shipped after 2018-05-30
12 0.75, 0.75 AC2000V / 1 minute, AC2000V / 1 minute 11.8, 11.8 5, 4 2.3, 2.3 100, 100 - 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS> E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 195, 195 60, 60 0.6, 0.6 Lap winding, Lap winding *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 12 Core 32579303 389.99 SGD
Shipped after 2018-06-04
12 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 8.2, 8.2 3, 2 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.9, 0.9 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 90, 90 60, 60 0.4, 0.4 Lap winding, Lap winding   1Roll 1 VCTF0.3 x 12 Core 37628157 199.99 SGD
Shipped after 2018-06-18
8, 8 0.5, 0.5 AC2000V / 1 minute, AC2000V / 1 minute 8.3, 8.3 5, 4 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 110, 110 60, 60 0.5, 0.5 -   1Roll 1 VCTF0.5 x 8 Core 37628166 209.99 SGD
In stock
7, 7 0.5, 0.5 AC2000V / 1 minute, AC2000V / 1 minute 7.7, 7.7 5, 4 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 95, 95 60, 60 0.5, 0.5 -   1Roll 1 VCTF0.5 x 7 Core 32579154 179.99 SGD
In stock
6, 6 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 6.1, 6.1 4, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 60, 60 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 6 Core 37628123 119.99 SGD
In stock
16 0.5, 0.5 AC2000V / 1 minute, AC2000V / 1 minute 11.1, 11.1 4, 3 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 175, 175 60, 60 0.5, 0.5 Lap winding, Lap winding *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 16 Core 32579206 359.99 SGD
Shipped after 2018-05-30
- 1.25 AC2000V / 1 minute 13.6 6 2.7 100 - 1.5 300 50/0.18 <PS> E 1.1 62.9 (Minimum 20 deg C) ​​5 Correspondence 280 60 0.6 Lap winding   1Roll 1 VCTF1.25 x 12 Core 32579425 519.99 SGD
Shipped after 2018-05-31
- 0.75 AC2000V / 1 minute 11.4 5 2.3 100 - 1.1 300 30/0.18 <PS> E 1.0 15.1 (Minimum 20 deg C) ​​5 Correspondence 170 60 0.6 Lap winding   1Roll 1 VCTF0.75 x 10 Core 32579294 319.99 SGD
In stock
6, 6 1.25, 1.25 AC2000V / 1 minute, AC2000V / 1 minute 10.1, 10.1 11, 8 2.7, 2.7 100, 100 - 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS> E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 175, 175 60, 60 0.6, 0.6 -   1Roll 1 VCTF1.25 x 6 Core 32579382 309.99 SGD
In stock
6, 6 0.75, 0.75 AC2000V / 1 minute, AC2000V / 1 minute 8.9, 8.9 8, 6 2.3, 2.3 100, 100 - 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS> E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 125, 125 60, 60 0.6, 0.6 -   1Roll 1 VCTF0.75 x 6 Core 37628175 209.99 SGD
In stock
- 0.5 AC2000V / 1 minute 10.1 3 1.9 100 - 0.9 100 20/0.18 - 1.0 25.1 (Minimum 20 deg C) ​​5 Correspondence 140 60 0.5 Lap winding   1Roll 1 VCTF0.5 x 12 Core 32579181 289.99 SGD
In stock
10 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 7.8, 7.8 3, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 75, 75 60, 60 0.4, 0.4 Lap winding, Lap winding   1Roll 1 VCTF0.3 x 10 Core 32579057 169.99 SGD
In stock
8 1.25 AC2000V / 1 minute 10.9 7 2.7 100 - 1.5 300 50/0.18 <PS> E 1.0 62.9 (Minimum 20 deg C) ​​5 Correspondence 210 60 0.6 -   1Roll 1 VCTF1.25 x 8 Core 32579407 389.99 SGD
In stock
6 2.0 AC2000V / 1 minute 11.0 - 3.0 100 - 1.8 300 37/0.26 <PS> E 1.0 62.9 (Minimum 20 deg C) ​​5 Correspondence 225 60 0.6 -   1Roll 1 VCTF2.0 x 6 Core 32579504 409.99 SGD
In stock
5 0.5 AC2000V / 1 minute 7.1 5 1.9 100 - 0.9 100 20/0.18 - 1.0 25.1 (Minimum 20 deg C) ​​5 Correspondence 80 60 0.5 -   1Roll 1 VCTF0.5 x 5 Core 32579136 129.99 SGD
In stock
5, 5 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 5.7, 5.7 4, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 50, 50 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 5 Core 37628114 98.99 SGD
In stock
8 0.75 AC2000V / 1 minute 9.6 5 2.3 100 - 1.1 300 30/0.18 <PS> E 1.0 15.1 (Minimum 20 deg C) ​​5 Correspondence 150 60 0.6 -   1Roll 1 VCTF0.75 x 8 Core 32579285 269.99 SGD
In stock
5, 5 2.0, 2.0 AC2000V / 1 minute, AC2000V / 1 minute 10.1, 10.1 14 3.0, 3.0 100, 100 - 1.8, 1.8 300, 300 37/0.26, 37/0.26 (PS)E, <PS> E 1.0, 1.0 62.9, 62.9 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 190, 190 60, 60 0.6, 0.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 5 Core 32579495 339.99 SGD
Shipped after 2018-05-31
5, 5 0.75, 0.75 AC2000V / 1 minute, AC2000V / 1 minute 8.2, 8.2 8, 6 2.3, 2.3 100, 100 - 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS> E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 105, 105 60, 60 0.6, 0.6 -   1Roll 1 VCTF0.75 x 5 Core 32579251 179.99 SGD
In stock
2 3.5 AC2000V / 1 minute 9.4 23 3.7 100 - 2.5 300 45/0.32 <PS> E 1.0 5.24 (Minimum 20 deg C) ​​5 Correspondence 155 60 0.6 -   1Roll 1 VCTF3.5 x 2 Core 32579583 289.99 SGD
In stock
- 1.25 AC2000V / 1 minute 13.0 6 2.7 100 - 1.5 300 50/0.18 <PS> E 1.0 62.9 (Minimum 20 deg C) ​​5 Correspondence 240 60 0.6 Lap winding   1Roll 1 VCTF1.25 x 10 Core 32579416 399.99 SGD
In stock
7, 7 1.25, 1.25 AC2000V / 1 minute, AC2000V / 1 minute 10.1, 10.1 10, 7 2.7, 2.7 100, 100 - 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS> E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 185, 185 60, 60 0.6, 0.6 -   1Roll 1 VCTF1.25 x 7 Core 32579391 319.99 SGD
In stock
7 0.75 AC2000V / 1 minute 8.9 5 2.3 100 - 1.1 300 30/0.18 <PS> E 1.0 15.1 (Minimum 20 deg C) ​​5 Correspondence 130 60 0.6 -   1Roll 1 VCTF0.75 x 7 Core 32579276 219.99 SGD
In stock
5, 5 1.25, 1.25 AC2000V / 1 minute, AC2000V / 1 minute 9.3, 9.3 11, 8 2.7, 2.7 100, 100 - 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS> E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 145, 145 60, 60 0.6, 0.6 -   1Roll 1 VCTF1.25 x 5 Core 32579373 269.99 SGD
Shipped after 2018-05-31
3, 3 3.5, 3.5 AC2000V / 1 minute, AC2000V / 1 minute 10.0, 10.0 25, 23 3.7, 3.7 100, 100 - 2.5, 2.5 300, 300 45/0.32, 45/0.32 (PS)E, <PS> E 1.0, 1.0 5.24, 5.24 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 195, 195 60, 60 0.6, 0.6 -   1Roll 1 VCTF3.5 x 3 Core 32579592 319.99 SGD
In stock
2, 2 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 4.6, 4.6 6, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 29, 29 60, 60 0.4, 0.4 -   1Roll 1 VCTF0.3 x 2 Core 32578987 42.99 SGD
In stock
16 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 9.1, 9.1 6, 2 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.9, 0.9 37.8, 37.8 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 110, 110 60, 60 0.4, 0.4 Lap winding, Lap winding   1Roll 1 VCTF0.3 x 16 Core 32579084 289.99 SGD
Shipped after 2018-05-31
20, 20 0.75, 0.75 AC2000V / 1 minute, AC2000V / 1 minute 14.3, 14.3 4, 4 2.3, 2.3 100, 100 - 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS> E 1.1, 1.1 9.79, 9.79 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 300, 300 60, 60 0.6, 0.6 Lap winding, Lap winding *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 20 Core 32579337 569.99 SGD
Shipped after 2018-05-30
20 0.5 AC2000V / 1 minute 12.0 3 1.9 100 - 0.9 100 20/0.18 - 1.0 15.1 (Minimum 20 deg C) ​​5 Correspondence 210 60 0.5 -   1Roll 1 VCTF0.5 x 20 Core 32579215 439.99 SGD
Shipped after 2018-05-31
20, 20 0.3, 0.3 AC2000V / 1 minute, AC2000V / 1 minute 9.8, 9.8 2, 2 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 - 0.9, 0.9 25.1, 25.1 (Min / 20 ℃) ​​5, (Minimum 20 deg C) ​​5 Correspondence, Correspondence 135, 135 60, 60 0.4, 0.4 Lap winding, Lap winding *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 20 Core 32579093 319.99 SGD
Shipped after 2018-05-31
4, 4 0.3, 0.3 AC2000V / 1 minute, AC2000V/1 MINUTE 5.2, 5.2 5, 3 1.5, 1.5 100, 100 - 0.7, 0.7 100, 100 12/0.18, 12/0.18 -, - 0.8, 0.8 37.8, 37.8 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 40, 40 60, 60 0.4, 0.4 -, -   1Roll 1 VCTF0.3 x 4 Core 32579005 65.99 SGD
In stock
2, 2 0.5, 0.5 AC2000V / 1 minute, AC2000V/1 MINUTE 5.8, 5.8 9, 5 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 -, - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 45, 45 60, 60 0.5, 0.5 -, -   1Roll 1 VCTF0.5 x 2 Core 32579102 49.99 SGD
In stock
4, 4 0.5, 0.5 AC2000V / 1 minute, AC2000V/1 MINUTE 6.6, 6.6 7, 5 1.9, 1.9 100, 100 - 0.9, 0.9 100, 100 20/0.18, 20/0.18 -, - 1.0, 1.0 25.1, 25.1 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 65, 65 60, 60 0.5, 0.5 -, -   1Roll 1 VCTF0.5 x 4 Core 32579127 83.99 SGD
In stock
2, 2 0.75, 0.75 AC2000V / 1 minute, AC2000V/1 MINUTE 6.6, 6.6 11, 7 2.3, 2.3 100, 100 JIS C 3306, JIS C 3306 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS>E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, support 60, 60 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF0.75 x 2 Core 32579224 72.99 SGD
In stock
3, 3 0.75, 0.75 AC2000V / 1 minute, AC2000V/1 MINUTE 7.0, 7.0 10, 7 2.3, 2.3 100, 100 JIS C 3306, JIS C 3306 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS>E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 75, 75 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF0.75 x 3 Core 32579233 85.99 SGD
In stock
4, 4 0.75, 0.75 AC2000V / 1 minute, AC2000V/1 MINUTE 7.6, 7.6 9, 7 2.3, 2.3 100, 100 JIS C 3306, JIS C 3306 1.1, 1.1 300, 300 30/0.18, 30/0.18 (PS)E, <PS>E 1.0, 1.0 15.1, 15.1 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, support 90, 90 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF0.75 x 4 Core 32579242 109.99 SGD
In stock
2, 2 1.25, 1.25 AC2000V / 1 minute, AC2000V/1 MINUTE 7.4, 7.4 16, 12 2.7, 2.7 100, 100 JIS C 3306, JIS C 3306 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS>E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, support 80, 80 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF1.25 x 2 Core 32579346 109.99 SGD
In stock
3, 3 1.25, 1.25 AC2000V / 1 minute, AC2000V/1 MINUTE 7.8, 7.8 13, 12 2.7, 2.7 100, 100 JIS C 3306, JIS C 3306 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS>E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, support 100, 100 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF1.25 x 3 Core 32579355 129.99 SGD
In stock
4, 4 1.25, 1.25 AC2000V / 1 minute, AC2000V/1 MINUTE 8.5, 8.5 12, 12 2.7, 2.7 100, 100 JIS C 3306, JIS C 3306 1.5, 1.5 300, 300 50/0.18, 50/0.18 (PS)E, <PS>E 1.0, 1.0 9.79, 9.79 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 120, 120 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF1.25 x 4 Core 32579364 169.99 SGD
In stock
2, 2 2.0, 2.0 AC2000V / 1 minute, AC2000V/1 MINUTE 8.0, 8.0 20, 17 3.0, 3.0 100, 100 JIS C 3306, JIS C 3306 1.8, 1.8 300, 300 37/0.26, 37/0.26 (PS)E, <PS>E 1.0, 1.0 62.9, 62.9 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 100, 100 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF2.0 x 2 Core 32579461 139.99 SGD
In stock
3, 3 2.0, 2.0 AC2000V / 1 minute, AC2000V/1 MINUTE 8.5, 8.5 17, 17 3.0, 3.0 100, 100 JIS C 3306, JIS C 3306 1.8, 1.8 300, 300 37/0.26, 37/0.26 (PS)E, <PS>E 1.0, 1.0 62.9, 62.9 (Min / 20 ℃) ​​5, (Min-20 degree c) 5 Correspondence, Supported 125, 125 60, 60 0.6, 0.6 -, -   1Roll 1 VCTF2.0 x 3 Core 32579477 179.99 SGD
In stock
4 2.0 AC2000V/1 MINUTE 9.2 17 3.0 100 JIS C 3306 1.8 300 37/0.26 <PS>E 1.0 62.9 (Min-20 degree c) 5 support 155 60 0.6 -   1Roll 1 VCTF2.0 x 4 Core 32579486 239.99 SGD
Shipped after 2018-06-18
ADD TO CART
Customer Reviews
5 star 45
4 star 12
3 star 3
2 star 2
1 star 1
Review Rating: 4.56
63 Customer Reviews
The reviews are automatic translation.
Wiring material of test inverter
5
From Japan
On 2018-05-16 14:29:08
Of course, you can use it without any problem. It is saved because you can have the stock and deliver it immediately.
This review is about item#32579583.
Wiring work
5
From Japan
On 2017-12-05 13:30:25
Although it is inexpensive, there is no trouble at all in use. Because it is expensive at the cut-out, I purchase it with 100 m volume.
This review is about item#32579355.
Electrical wiring at home
5
From Japan
On 2017-11-29 06:17:56
Although it is the third purchase this time, the product is solid enough to be cheap, durable and very satisfying.
This review is about item#32579224.
Solar power wiring
5
From Japan
On 2017-07-24 20:02:19
As it is 100 meters, I plan to use the lighting in the garden and the night light in the house up to 30M I want to expand the range. It is cheap and saved.
This review is about item#32578996.
Air conditioner connection wiring
5
From Japan
On 2017-05-25 17:04:52
It is somewhat cheap and good, and it is saved because it can be used with no problem at all.
This review is about item#32579346.
To a camper
5
From Japan
On 2017-04-17 06:47:40
It is used for control wiring. I bought it because it is cheaper than the local DIY shop.
This review is about item#32578987.
Farm work in general
5
From Japan
On 2017-03-04 19:23:22
This is enough if the total agricultural work of individuals is 10 kilowatts in total! Cost performance is outstanding. Wiring processing can be done by myself in this degree, and usability is good. Even in cold climates it will not get harder than cold.
This review is about item#32579477.
Maintenance of equipment
5
From Japan
On 2017-01-15 12:05:02
Because the number of times to bend is so great that it will expire in 2 to 3 years, so is there something more durable?
This review is about item#37628175.
It is a train model
3
From Japan
On 2017-01-05 23:00:07
I wanted a slightly thin straight, I wanted a thing with eight cores and a shielded wire rolled.
This review is about item#37628141.
Remote control code
5
From Japan
On 2016-12-09 22:04:01
I am using the remote control construction of the air conditioner without any problem. It is still nice if there is a good 10 volume set.
This review is about item#32578987.

Related Products