Buy more than* S$200* and get FREE SHIPPING

Divider, Indoor One Current Currency Type

5.00 (1)
Inter Terminal Coupling Loss (dB)
[10 - 76] 16 or more, [76 - 222] 21 or more, [222 - 770] 21 or more, [770 - 1336] 17 or more, [1336 - 1770] 15 or more, [1770 - 2150] 15 or more
Distribution Loss (dB)
[10 - 76] 6.5 or less, [76 - 222] 6.0 or less, [222 - 770] 7.0 below, [770 - 1336] 7.5 below, [1336 - 1770] 9.0, [1770 - 2150] 11.0
Voltage Standing-wave Ratio
[10 - 76] of 2.0 or less, [76 - 222] 1.8 below, [222 - 770] 1.8 below, [770 - 1336] 2.0 or less, [1336 - 1770] 2.0 or less, [1770 - 2150] 2.0 or less
Distribution Number
3
Frequency Band (MHz)
10 - 76, 76 - 222, 222 - 770, 770 - 1336, 1336 - 1770, 1770 - 2150
Dimensions (Width W x Depth D x Height H) (mm)
54x20.5x57
Weight (kg)
0.08
Specification
terrestrial digital BS 110 degree CS digital broadcasting supported input terminal - 1 output current (max DC15V, 0.5A/AC30V, 1A)
Accessories
5C for F-type plug connections (terminal a few minutes)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD-3W 32595035 37.34 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Antenna distribution
5
From Japan
On 2011-07-23 17:42:35
I want you to have double-sided tape for temporary attachment when I can do it.
This review is about item#32595035.

Related Products