Buy more than* S$200* and get FREE SHIPPING

Simple BS/UHF Checker

4.50 (4)
Dimensions (Width W x Depth D x Height H) (mm)
109x50x20
Weight (kg)
0.06
Specification
Receive Channel (CH): UHF13 - 52, BS1 - 15 Display level range(DBmyuV) : UHF45 - 80(which can vary depending on the number of channels) , BS65 - 95 RoHS Compliant
Accessories
Two AAA batteries, strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL30S 32597345 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Reception adjustment of BS radio waves
5
From Japan
On 2016-07-01 05:10:08
It could easily receive adjustment
This review is about item#32597345.
Used at the time of replacement antenna, such as moving
4
From Japan
On 2014-06-30 16:23:18
Sensitivity was puzzled too good. But I got used to the final, compared with the normal Checker To some extent of the numbers (level) it looks good better to grasp. It sensitivity is good if you get used, cheaper, to small, is very convenient.
This review is about item#32597345.
Antenna of focus
4
From Japan
On 2013-01-23 15:23:49
It small size and lightweight
This review is about item#32597345.
Of terrestrial digital broadcasting antenna adjustment, etc.
5
From Japan
On 2011-07-23 17:37:17
It lighter convenient small, but good After the automatic in the power is turned off I could.
This review is about item#32597345.

Related Products