Buy more than* S$200* and get FREE SHIPPING

FACT GEAR Nitrile Gloves Standard

4.28 (32)
Overall Length (cm)
24
Material
Nitrile rubber
Specification
Fingertip embossed + whole micro embossed processing, for left/right
...see all>
Product Options
ADD TO CART
Type Size Thickness (mm) AS ONE Part Number Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Thickness (mm) AS ONE Part Number Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Powder-Free M About 0.12 2-1615-02 9.5 1Box(100Sheet) 1 2-1615-02 32597442 14.56 SGD
In stock
No powder S About 0.12 2-1615-03 8.5 1Box(100Sheet) 1 2-1615-03 32597433 14.56 SGD
In stock
Powder free L Approximately 0.12 2-1615-01 10.6 1Box(100Sheet) 1 2-1615-01 32597451 14.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 8
3 star 2
2 star 1
1 star 2
Review Rating: 4.28
32 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-12-11 11:26:17
It is very handy and inexpensive so it is very handy.
This review is about item#32597451.
Machine maintenance
4
From Japan
On 2017-11-12 21:58:35
When Fact Gear nitrile gloves are necessary, it is this good feeling after all!
This review is about item#32597451.
When maintenance of the vehicle
2
From Japan
On 2017-07-06 22:45:17
It became obviously thinner than the previous lot and the strength fell. I can not get something that does not properly manage this product.
This review is about item#32597442.
Cleaning up garbage
5
From Japan
On 2017-03-20 18:17:17
There is more thickness than the monotaro brand. If you do work such as painting, you can use a nitrile glove of a monotaro brand, but if you use it for various purposes such as cleaning up garbage etc, this one will feel hard to break. Since there are various sizes, it can be selected according to the size of the hand, depending on the situation where it is used, even if you do double work, you can not handle it so much so I repeat and purchase it.
This review is about item#32597451.
Painting
4
From Japan
On 2017-03-09 01:44:24
Personally, it is more pleasant to see dirty white than blue. It is disposable because it can be torn soon, but if you think in COSPA, it is kore. Even if a high product is strong, it is soiled anyway.
This review is about item#32597451.
When painting work
4
From Japan
On 2017-01-25 23:05:48
I used it during painting work. Because there is enough amount, I think that it is a profitable item.
This review is about item#32597442.
Used for work
4
From Japan
On 2016-11-13 23:07:20
It is easy to use for the price. Although I can not do fine work, it can be used for most work.
This review is about item#32597451.
Car maintenance work
5
From Japan
On 2016-10-28 16:30:14
It is very handy when exchanging grease and grease work. Although it is easy to break slightly at the time of force work, it is stronger than other nitrile gloves and continues to use.
This review is about item#32597451.
I am using it for the inspection etc. of precision parts.
5
From Japan
On 2016-06-11 14:02:30
It is cheaper and easier to use than the product we used before (other company's products) and it is better not to use anything for precision parts.
This review is about item#32597433.
Since we are breeding Japanese beef cattle, we are always wearing under glove hands and working.
4
From Japan
On 2016-05-17 18:56:26
The price is handy because it is cheap and can not be torn so easily. I think that it will be even better if it gets thicker a little.
This review is about item#32597451.

Related Products