Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PUSH BUTTON SWITCH Φ 25

4.74 (19)
Material (ring)
Metal
Contact Unit
HC form
Mounting Hole Diameter (phi mm)
25
Correspondence/Support
Standard products
Operating Characteristics
Momentary
Button Color
Black / red / green (3-colors included)
Shape
Flat
...see all>
Product Options
ADD TO CART
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1b 1PC 1 MBS101N 32579644 6.99 SGD
In stock
1a 1PC 1 MBS110N 32579653 6.99 SGD
In stock
1a1b 1PC 1 MBS111N 32579662 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
Exchange of control panel switch
5
From Japan
On 2018-06-17 22:04:40
It is very easy to use with a simple and robust switch, because the fixing ring is also metal, it can be tightened securely.
This review is about item#32579653.
Modification of control panel
4
From Japan
On 2018-05-02 13:59:11
It can be used without problems. It is convenient that you can freely select the color of the button, but if you sold a contact unit separately to change the contact configuration, you will want to use more.
This review is about item#32579644.
Control panel assembly
5
From Japan
On 2018-04-23 19:15:13
I felt that embedded wiring is easier to do than IDEC Kasuga.
This review is about item#32579653.
Replacement of emergency stop button
4
From Japan
On 2018-02-21 18:04:58
I misunderstood it as mushroom type from the image and ordered it, but since the mounting hole is fitted it is attached as it is used.
This review is about item#32579644.
Used in drying oven
5
From Japan
On 2016-12-21 15:31:02
The price has risen from the initial time and it is getting price which does not change underestimated with other companies, but I would like to try harder cheaper. I would like to continue to purchase it. Thank you for your continued sales efforts.
This review is about item#32579653.
For operation of electromagnetic switch of woodworking machine
4
From Japan
On 2016-10-11 01:37:55
There is no high-class feeling in the appearance of the push button part, but it is enough to do it. It is also unlikely that the colors of the buttons can be exchanged in three ways.
This review is about item#32579653.
Control panel hard on on
5
From Japan
On 2016-09-29 23:36:17
Continually installing, producing, selling, but complaints and breakdowns are not.
This review is about item#32579644.
Apartment pump switch
4
From Japan
On 2014-11-22 14:36:52
I used it as soon as I arrived. I would like to use it if there is opportunity when packed cleanly and again.
This review is about item#32579662.
control panel
4
From Japan
On 2014-08-27 15:05:43
I think that it is good to increase the color of the button a bit more like a concentric circular button of exactly pleasant feeling that is neither hard nor soft
This review is about item#32579644.
Control panel operation push button
5
From Japan
On 2014-02-13 16:51:48
The price is also cheap, so there is no problem with the function
This review is about item#32579653.

Related Products