Buy more than* S$200* and get FREE SHIPPING

SELECTOR SWITCHES Φ 30 (2 NOTCH AND KNOB-SHAPED)

4.67 (6)
Colors (Grip Part)
Black
Material (ring)
Metal
Contact Unit
HC form
Mounting Hole Diameter (phi mm)
30
Correspondence/Support
Standard products
Operating Characteristics
2-notch manual reset
Notch Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Shape Contact Position No. Knob Direction (notch) Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Contact Position No. Knob Direction (notch) Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knob type ( 2 notches ) 2 Right 1a 1PC 1 MSN310 32579696 8.99 SGD
In stock
Knob form (two notches) 1, 2 1 / 2, Left and right 1a1b 1PC 1 MSN311 32579705 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-04-21 11:11:10
Particularly stubbornly, especially the contact unit and the contact unit should support two points.
This review is about item#32579705.
Replacement of failed switch
5
From Japan
On 2017-02-25 14:34:08
Since it is not a genuine part, I was worried whether it could be used in common, but without any problem
This review is about item#32579696.
Start switch
3
From Japan
On 2013-12-22 01:09:15
switch! It is! Feeling comfortable use
This review is about item#32579696.
100 V input switching (vehicle inverter)
5
From Japan
On 2011-11-21 14:19:56
In order to make it fully switchable, I purchased two switches and ported contacts and used it. Since only the switch knob accumulates rapidly, I would like to ask you if you can sell only contacts.
This review is about item#32579705.
Used for external terminal switch of inverter
5
From Japan
On 2011-09-11 13:34:12
It was necessary enough and it was a very good product
This review is about item#32579696.
I ordered the lathe switch used at the factory because it was broken.
5
From Japan
On 2011-03-30 08:16:29
Although it is cheap, it can be used satisfactorily. Since the hole diameter was investigated and ordered, there is no problem. Just worried that the length of the mounting screw part was difficult to judge from the drawing, but since many rubber packing was attached, it was installed safely.
This review is about item#32579696.

Related Products