Buy more than* S$200* and get FREE SHIPPING

600V KIV ColorBlack 0.5mm2

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Correspondence
Number of Conductors
1
Test Voltage (V/1 minute)
(Underwater AC) 2500
...see all
Product Options
ADD TO CART
Insulator Thickness (mm) Final Outer Diameter (mm) Allowable Current (A) Overall Length (m) Color Maximum Conductor Resistance (ohm/km)(20degree c) Conductor Size (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Insulation Resistance (M ohm/km) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Thickness (mm) Final Outer Diameter (mm) Allowable Current (A) Overall Length (m) Color Maximum Conductor Resistance (ohm/km)(20degree c) Conductor Size (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Insulation Resistance (M ohm/km) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 12.4 165 20 yellow 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Yellow 61016907 259.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 White 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ White 61017293 529.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 Blue 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Blue 61017311 529.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 yellow 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Yellow 61016961 389.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 yellow 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 100 SQ Yellow 61017022 509.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 Red 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Red 61017223 359.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 Green 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Green 61017275 359.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 Green 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Green 61017336 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 black 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Black 61017363 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 20 Red 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Red 61016864 259.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 20 White 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ White 61016873 259.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 20 black 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Black 61016882 259.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 black 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Black 61016943 389.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 Blue 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Blue 61016952 389.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 White 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ White 61017232 359.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 black 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Black 61017241 359.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 yellow 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Yellow 61017327 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 Red 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Red 61017345 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 20 Blue 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Blue 61016891 259.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 Green 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Green 61016977 389.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 White 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 100 SQ White 61016995 509.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 black 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130   1Roll 1 KIV 100 SQ Black 61017004 509.90 SGD
In stock
1.8 12.4 165 20 Green 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Green 61016916 259.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 Red 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 100 SQ Red 61016986 509.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 Blue 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 100 SQ Blue 61017013 509.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 Blue 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Blue 61017372 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 yellow 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Yellow 61017381 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 Green 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Green 61017397 529.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 Red 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Red 61016925 389.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 Blue 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Blue 61017257 359.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 30 yellow 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ Yellow 61017266 359.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 Red 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Red 61017284 529.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 20 White 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ White 61016934 389.90 SGD
Shipped after 2017-01-24
2.0 18.7 310 20 Green 0.183 100 14.7 19/67/0.32 (20 ℃) ​​30 (60 ℃) 0.07 1130 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 100 SQ Green 61017031 509.90 SGD
Shipped after 2017-01-24
1.8 14.8 225 30 black 0.311 60 11.2 19/39/0.32 (20 ℃) ​​30 (60 ℃) 0.07 680 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 60 SQ Black 61017302 529.90 SGD
Shipped after 2017-01-24
1.8 12.4 165 50 White 0.496 38 8.8 7/67/0.32 (20 ℃) ​​40 (60 ℃) 0.1 450 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV 38 SQ White 61017354 529.90 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:54:32
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#32579811.
Wiring, creation of the test lead
5
From Japan
On 2016-06-22 17:16:15
Mainly used for the creation of self-made test lead. Since the 12 yen per 1m, happy to make the desired length of the test lead in cheap.
This review is about item#32579732.
Control panel wiring
5
From Japan
On 2014-10-05 12:12:19
It was quick to arrive from the order.
This review is about item#32579802.
Internal wiring of specially equipped cars
3
From Japan
On 2014-04-07 10:33:34
Current situation has also used pink does not retreive, our company has a lot of color, I want a lot more color
This review is about item#32579881.
Control board manufacturing
5
From Japan
On 2014-01-16 08:36:06
Easy hue also use well
This review is about item#32579802.
Control panel created
5
From Japan
On 2014-01-09 18:32:15
It is peeled easily in Good.
This review is about item#32579784.
Inside the panel wiring
5
From Japan
On 2013-04-11 19:05:54
Inexpensive and there is reliability. It uses frequently as the wiring in the panel, but I feel that the quality is no problem. We expect a further price reduction.
This review is about item#32579933.

Related Products