Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2Series Black 20M

4.50 (2)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Black
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 Air, water, general hydraulic oil 45 1.6 10x8 1Roll 1 N 2-4-10 X 8-20 10697793 56.99 SGD
In stock
51 Air, water, general hydraulic oil 45 2.0 12x9 1Roll 1 N2-4-12x9-20 10697854 86.99 SGD
In stock
11 Air, water, general operating oil 10 5.0 4x2 1Roll 1 N2-4-4x2-20 10697915 26.99 SGD
In stock
17 Air, water, general hydraulic oil 20 3.0 6x4 1Roll 1 N2-4-6x4-20 10697976 31.99 SGD
In stock
23 Air, water, general hydraulic oil 35 2.0 8 x 6 1Roll 1 N2-4-8x6-20 10698037 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance, Repair
5
From Japan
On 2017-08-10 15:02:37
After all it is nylon in the place where the temperature is high. It is harder to walk around than urethane, but it is strong.
This review is about item#10698037.
For air connection between devices
4
From Japan
On 2014-02-23 19:15:35
Since it is a maker item, I always use it without problems. However, I think that it will be easier to walk around if it is slightly softer.
This review is about item#10697854.

Related Products