Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2 Series Blue 20 M

Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Blue
...see all>
Product Options
ADD TO CART
Fluid Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water,generalhydraulicoil 51 45 2 12x9 1Roll 1 N2-4-12x9-20 10697872 88.99 SGD
In stock
Air,water,generalhydraulicoil 17 20 3 6x4 1Roll 1 N2-4-6x4-20 10697994 32.99 SGD
Shipped after 2018-06-27
- - - 5.0 4x2 1Roll 1 N2-4-4x2-20 10697933 31.99 SGD
Shipped after 2018-06-29
- 29 45 1.6 10x8 1Roll 1 N2-4-10x8-20 10697811 57.99 SGD
In stock
Air, water, general operating oil 23 35 2.0 8x6 1Roll 1 N2-4-8x6-20 10698055 42.99 SGD
In stock
ADD TO CART

Related Products