Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2 Series Milk White 20 M

4.67 (3)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
20
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 12x9 White 51 - 45 1Roll 1 N2-4-12x9-20 10697897 87.99 SGD
In stock
1.6 10x8 Milk white 29 Air, water, general hydraulic oil 45 1Roll 1 N 2-4-10 X 8-20 10697836 55.99 SGD
In stock
5.0 4x2 Milky white 11 Air, water, general operating oil 10 1Roll 1 N2-4-4x2-20 10697951 27.99 SGD
In stock
3.0 6x4 Milky white 17 Air, water, general operating oil 20 1Roll 1 N2-4-6x4-20 10698012 32.99 SGD
In stock
2.0 8x6 Milky white 23 Air, water, general operating oil 35 1Roll 1 N2-4-8x6-20 10698073 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Liquid piping
5
From Japan
On 2016-07-06 12:16:53
Although the thing itself is very good, it is troublesome to look for it because the color difference and length difference of the same product are separated into different product pages. Would you be unified into one page?
This review is about item#10697836.
Used for connection from air piping to each device
5
From Japan
On 2013-12-23 06:30:47
It also supports hydraulic oil, so you can use it with confidence. It is saved because it can also be used as a return of a small hydraulic cylinder. I would like to handle 100 meters volume if possible!
This review is about item#10698073.
Flyer air piping
4
From Japan
On 2013-09-16 14:15:24
I think that there is elasticity system and it is very easy to piping and air pressure is enough 0.4 pa if it can withstand high heat.
This review is about item#10698012.

Related Products