Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Wheel Caster

Material (Wheel)
Nylon
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Eccentricity C (mm) Attachment Height H (mm) Shape Dimensions C1 (mm) Shaft Length Nl(mm) Withstand Load Screw Dimensions Nd (mm) Dimensions a (mm) Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Eccentricity C (mm) Attachment Height H (mm) Shape Dimensions C1 (mm) Shaft Length Nl(mm) Withstand Load Screw Dimensions Nd (mm) Dimensions a (mm) Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 14 21 17 68.5 Swivel 47 14 980N(100kg) M8x1.25 8 6 17 60 98   1PC 1 TY-60JN8B 07543794 9.99 SGD
Shipped after 2018-06-25
64 18.5 27 20 84.5 - 57.5 - 1666N(170kg) - 10 8 21 75 166.6   1PC 1 TY-75N4 07543934 20.99 SGD
Shipped after 2018-06-29
49 14 21 - 68.5 - 47 19 980N(100kg) - 8 6 17 60 98   1PC 1 TY-60JN3B 07543785 9.99 SGD
Shipped after 2018-06-29
49 14 21 - 57.5 - 42 - - M8x1.25 8 6 17 50 58.8   1PC 1 TY-50N8B 07543672 10.99 SGD
Shipped after 2018-07-02
44 12 20 - 43.5 - 35 - 392N(40kg) - 7 4.5 14 40 39.2   1PC 1 TY-40N2.5B 07543566 5.99 SGD
Shipped after 2018-06-25
64 18.5 27 20 84.5 - 57.5 22 1666N(170kg) M12x1.75 10 8 21 75 166.6   1PC 1 TY-75N12 07543916 20.99 SGD
Shipped after 2018-07-04
49 14 21 - 68.5 - 47 - 980N(100kg) - 8 6 19 60 98   1PC 1 TY-60JN4B 07543821 9.99 SGD
Shipped after 2018-06-29
44 12 20 - 43.5 - 35 - - - 7 4.5 14 40 39.2   1PC 1 TY-40N3B 07543575 5.99 SGD
Shipped after 2018-07-02
64 18.5 27 20 84.5 - 57.5 25 1666N(170kg) M16x2.0 10 8 21 75 166.6   1PC 1 TY-75N16 07543925 24.99 SGD
Shipped after 2018-06-29
49 14 21 - 68.5 - 47 - - M10x1.5 8 6 17 60 98   1PC 1 TY-60JN10B 07543803 9.99 SGD
Shipped after 2018-06-29
49 14 21 - 57.5 - 42 19 588N(60kg) - 8 6 17 50 58.8   1PC 1 TY-50N3B 07543663 9.99 SGD
Shipped after 2018-07-04
64 18.5 27 20 84.5 - 57.5 19 1666N(170kg) - 10 8 21 75 166.6   1PC 1 TY-75N3 07543907 20.99 SGD
Shipped after 2018-06-29
49 14 21 - 57.5 - 42 - - M10x1.5 8 6 17 50 58.8   1PC 1 TY-50N10B 07543681 7.99 SGD
Shipped after 2018-07-02
49 14 21 - 57.5 - 42 - - M12x1.75 8 6 17 50 58.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TY-50N12B 07543697 12.99 SGD
Shipped after 2018-07-02
49 14 21 - 57.5 - 42 - - - 8 6 19 50 58.8   1PC 1 TY-50N4B 07543706 10.99 SGD
Shipped after 2018-07-02
49 14 21 - 68.5 - 47 - 980N(100kg) M12x1.75 8 6 17 60 98   1PC 1 TY-60JN12B 07543812 9.99 SGD
Shipped after 2018-07-04
44 12 20 - 43.5 - 35 19 - M10x1.5 7 4.5 14 40 39.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TY-40N10B 07543584 5.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products