Buy more than* S$200* and get FREE SHIPPING

Caulking Spatula Set C

3.00 (1)
Size (mm)
18, 33 1 each
Material
(Hera) polyacetal, (rubber tip) silicon rubber
Application
Ideal for caulking when the wall side is uneven
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 15003 10403626 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Caulking operation
3
From Japan
On 2017-02-21 17:37:35
When using several times, rubber at the tip has run out, it does not seem to last long.
This review is about item#10403626.

Related Products