Buy more than* S$200* and get FREE SHIPPING

Stop Tail Lamp Bulb, 12V Double

3.94 (69)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Rated Power (W)
41509
Type
Double ball
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 12V23/8W S25 BAY15d 32582067 -
[x]
ADD TO CART
Customer Reviews
5 star 41
4 star 3
3 star 11
2 star 8
1 star 6
Review Rating: 3.94
69 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-07-12 20:23:27
Things are used for testing, but nothing is cut out
This review is about item#32582067.
When the ball has broken and it is replaced
2
From Japan
On 2016-04-25 17:00:40
I feel that life is short compared with major manufacturers.
This review is about item#32582067.
When the bulb is broken
3
From Japan
On 2015-10-06 16:27:01
I usually use it.
This review is about item#32582067.
When the bulb is broken
3
From Japan
On 2015-10-06 16:19:26
It can not be distinguished from other companies' products. It is checking how long it will expire. I am writing it in the record book.
This review is about item#32582067.
Tail lamp exchange
5
From Japan
On 2015-08-11 10:27:31
Those who exchanged for the first time have about three years passed, but there is not even one sphere out yet.
This review is about item#32582067.
Out of bulb
5
From Japan
On 2015-04-24 11:02:32
It is cheap and durability is also unexpectedly good I want to continue purchasing from now on.
This review is about item#32582067.
Car maintenance
1
From Japan
On 2015-03-19 19:05:23
There are too many defective items. Whether it is a manufacturing error or bad product, as soon as it gets cut off or another circuit has been built inside the light bulb, when stepping on the brake, lighting and operation which is not understood is caused. I used about 5 cases, but I returned it.
This review is about item#32582067.
Repair parts
1
From Japan
On 2015-03-15 20:41:22
Anyway it will cut short, it is not cheap compared to a maker item
This review is about item#32582067.
Sphere exchange
5
From Japan
On 2014-10-12 09:51:51
Normal
This review is about item#32582067.
Automotive bulb replacement
4
From Japan
On 2014-09-18 16:54:02
I want to make it there if there is an LED.
This review is about item#32582067.

Related Products