Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series Black 20 M

Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Black
...see all>
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air, water 30 (Air) 0.8 / (water) 0.6 10 x 6.5 (Air) -40 to 80 / (water) 0-50 52 1Roll 1 U2-4-10x6.5-20 10698091 82.94 SGD
Shipped after 2017-11-27
Air,water 10 (Air) 0.8 / (water) 0.6 4x2.5 (Air) -40 to 80 / (water) 0-50 9 1Roll 1 U2-4-4x2.5-20 10698213 17.47 SGD
Shipped after 2017-11-27
Air, water 15 (ait)0.8/(water)0.6 6x4 (air)-40?80/(water)0?50 19 1Roll 1 U2-4-6x4-20 10698274 27.63 SGD
Shipped after 2017-11-27
Air, water 23 (Air) 0.8/(Wed.) 0.6 8x5 (Air)-40 - 80/(Wed.) 0-50 35 1Roll 1 U2-4-8x5-20 10698335 56.03 SGD
Shipped after 2017-11-27
Air, water 35 (Air) 0.8/(Wed.) 0.6 12x8 (Air)-40 - 80/(Wed.) 0-50 72 1Roll 1 U2-4-12x8-20 10698152 119.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products