Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series Transparent 20m

5.00 (1)
Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Transparent
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 - 23 (Air)0.8/(Water)0.6 8x5 (Air)-40 to 80/(Water)0 to 50 1Roll 1 U2-4-8x5-20 10698371 60.99 SGD
In stock
72 - 35 (Air)0.8/(Water)0.6 12x8 (Air)-40 to 80/(Water)0 to 50 1Roll 1 U2-4-12x8-20 10698195 129.99 SGD
In stock
9 Air, water 10 (Air) 0.8/(Wed.) 0.6 4 x 2.5 (Air)-40 - 80/(Wed.) 0-50 1Roll 1 U2-4-4x2.5-20 10698256 17.99 SGD
In stock
19 Air, water 15 (Air) 0.8/(Wed.) 0.6 6x4 (Air)-40 - 80/(Wed.) 0-50 1Roll 1 U2-4-6x4-20 10698317 28.99 SGD
In stock
52 Air, water 30 (Air) 0.8/(water) 0.6 10 x 6.5 (Air)-40 - 80/(water) 0-50 1Roll 1 U2-4-10x6.5-20 10698134 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water introduction tube
5
From Japan
On 2016-03-08 08:44:16
It is used as piping for cooling to the equipment, but it can be used without any problem by plugging into the connector of one company's one-touch connection.
This review is about item#10698134.

Related Products