Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Sunshade

2.67 (6)
Material
Polyester / Spring wire
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
440x360 Double-sided black For side windows 1Pack(2Sheet) 1 CP-22 32585402 -
Discontinued
[x]
500x360 Double-sided black For side windows 1Pack(2Sheet) 1 CP-25 32585411 -
Discontinued
[x]
1000x550 Silver & Black For rear side windows 1Sheet 1 CP-28 32585427 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 3
1 star 1
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
For privacy glass not rear-ended old cars
2
From Japan
On 2016-03-24 14:58:21
The size and the degree of penetration are not bad, but the sucker for fixing quickly peels off and crashes. I bought an exclusive sucker that is sold separately, but it was the same. I was expecting quite a high price of the sucker itself, but I was disappointed.
This review is about item#32585427.
Sunblind
2
From Japan
On 2013-05-31 13:54:00
As sucker is not good enough, satisfied
This review is about item#32585427.
Light shielding / thermal barrier of rear window of sedan
4
From Japan
On 2011-08-12 15:21:29
Sedan type rear window is reasonable size. Although it is a mesh type, the transparency is quite low, and light and heat are shielded considerably. I think it will be bigger with one touch and more convenience than a common foldable shade. However, the characteristic that the transparency is low for mesh type is that it is difficult to see if turned inside out, and the back becomes completely invisible. Therefore, it is not suitable for usage which keep it on at all times. Also, the number of suckers is so large that the outside looks are not good and the performance of this sucker is low is a difficult point.
This review is about item#32585427.
To prevent the temperature rise in summer.
2
From Japan
On 2011-07-11 17:16:43
Once we arrived and opened it immediately, how! Is it? Something in chalk, Chinese? Kanji was written! Is it? It was good, so it was good, but if it was a customer's order, it was a return item.
This review is about item#32585411.
Sun shade of the car
1
From Japan
On 2009-09-14 23:02:29
The sucker is completely useless. Bank of lodging loss. (Lol)
This review is about item#32585427.
Sunblind
5
From Japan
On 2009-07-07 09:41:02
It is easy to install, it becomes compact and convenient when not in use.
This review is about item#32585411.

Related Products