Buy more than* S$200* and get FREE SHIPPING

LL Ash Bowls

5.00 (1)
Dimensions (Diameter phi x Height H) (mm)
73x140
Weight (g)
140
Color
Black
Specification
Fire-extinguishing pocket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIZZ-608 32584885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cigarette ashtray
5
From Japan
On 2015-11-15 22:23:59
It is excellent in cost performance. Firefighting holes are very useful.
This review is about item#32584885.

Related Products