Buy more than* S$200* and get FREE SHIPPING

Bottle Loop Stand

4.50 (2)
Dimensions (Diameter phi x Height H) (mm)
91x69
Weight (g)
120
Specification
Fix with adhesive sheet
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black & black 1PC 1 FIZZ-829 32584973 -
Discontinued
[x]
Black/Black 1PC 1 FIZZ-831 32584982 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use with Velcro to the old car
4
From Japan
On 2016-10-09 17:31:58
Because the old car can not use now of the cup holder, you barge use.
This review is about item#32584973.
Place juice
5
From Japan
On 2016-05-29 15:09:23
It was established in the center console of Hakosuka. Design is also perfect for the old car. This juice even sudden full acceleration or cornering in will no longer be upset that.
This review is about item#32584973.

Related Products