Buy more than* S$200* and get FREE SHIPPING

Drink Holder

1.80 (5)
Dimensions (Width W x Depth D x Height H) (mm)
88x97x64
Color
Black
Compatible
Air console bar shape (TOYOTA VITZ while a 99.01-02.12, Platz 99.08-02.08, bB00.02-05.12, ist 02.05-07.07) cylinder type and horizontal type (more than 7 mm width of the louver, depth 17 mm or less)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W273 32584991 4.94 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Purchased for use on bB 2002.12
1
From Japan
On 2017-03-07 15:23:16
Air-conditioner louver shape Horizontal type (Louver width of 7 mm or more, depth of 17 mm or less), round type (TOYOTA Vitz 99.01 to 02.12, Platts 99.08 to 02.08, bB 00.02 to 0. 12, Iso 02.05 to 07.07) are compatible However, the actual product has become a round shape.
This review is about item#32584991.
Air conditioner drink
1
From Japan
On 2015-06-04 21:59:20
Because the hook nozzle can not be adjusted, it becomes an unstable connection, the plastic bottle is about to collapse.
This review is about item#32584991.
I wanted to attach it to the Prius.
1
From Japan
On 2014-03-26 19:54:24
Although I tried to purchase and attach it quickly, the Toyota Prius was unable to install because the air-conditioning blowing part is vertical type (T_T) I think that it will be attached to most models, but I want you to specify the type of vehicle not attached .
This review is about item#32584991.
I bought it because there is no standard drink holder
4
From Japan
On 2013-06-01 10:41:43
Overview: It is suitable for price with glossy installation: Because it is designed to be attached to either a horizontal or a round blower opening, there is no sense of stability at the time of installation and it is a glass. It seems that there is no such thing as to suddenly come off.
This review is about item#32584991.
For cars
2
From Japan
On 2011-10-06 11:59:54
Internal part It is the poor condition that the hold down for the short can easily broke.
This review is about item#32584991.

Related Products