Buy more than* S$200* and get FREE SHIPPING

Tail Light and Blinker Lamp, Single, 24V

3.78 (27)
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
25
Type
Single sphere
Color
Clear
Application
Tail light, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 24V25W S25 BA15s 32582094 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 13
2 star 1
1 star 0
Review Rating: 3.78
27 Customer Reviews
The reviews are automatic translation.
Replace valve
3
From Japan
On 2015-10-01 21:23:27
It is cheap and good, but durability is not good.
This review is about item#32582094.
Winker etc.
2
From Japan
On 2015-07-29 16:11:33
Even though it was used for about a week, it was readily disconnected and even if it was replaced, it was used immediately in several places, but the result was the same
This review is about item#32582094.
Used as a winker ball of a track
3
From Japan
On 2015-04-01 16:14:36
no problem
This review is about item#32582094.
As a stock item
3
From Japan
On 2015-03-27 17:41:19
Because the price is also cheap, I bought it as a stock item. Regarding durability, it is still looking like a waiter.
This review is about item#32582094.
3 ton car back lamp
3
From Japan
On 2015-02-02 08:23:49
There is no particular problem.
This review is about item#32582094.
For repair
3
From Japan
On 2015-01-24 11:07:19
Cost performance is good but it is easy to cut compared to Stanley's ones. The cost is reasonable.
This review is about item#32582094.
Turn indicator lamp
5
From Japan
On 2014-10-15 17:37:04
I can use it enough, I become a repeater.
This review is about item#32582094.
Auto parts
4
From Japan
On 2014-07-25 09:04:31
no problem
This review is about item#32582094.
Back lamp
4
From Japan
On 2014-07-17 13:42:45
Anyway Cospa is amazing. Half the life of things up to now is OK.
This review is about item#32582094.
When the truck breaks out.
4
From Japan
On 2014-03-07 18:01:13
Because it is inexpensive, it is inferior in quality but I think that there is no particular problem in normal use. Anyway, it is attractive that it is inexpensive, it also reduces expenses.
This review is about item#32582094.

Related Products