Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

License Position Lamp, Single Bulb 24V

3.70 (47)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
12
Type
Single sphere
Color
Clear
Application
License lamp, parking, stop lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 24V12W G18 BA15s 32582103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 11
3 star 12
2 star 2
1 star 5
Review Rating: 3.70
47 Customer Reviews
The reviews are automatic translation.
Track marker light bulb
1
From Japan
On 2016-01-27 18:19:59
Lifetime is definitely short. I will not buy it again.
This review is about item#32582103.
For replacement of light bulb of vehicle
3
From Japan
On 2015-12-14 16:19:38
It can be cheap
This review is about item#32582103.
Marker lamp on the side of the track
3
From Japan
On 2015-07-24 19:51:20
Since rabbits need a number of corners, cheapest is the best.
This review is about item#32582103.
Truck replacement bulb
1
From Japan
On 2015-06-11 11:10:57
The picture looked like an earthquake-resistant ball, but the thing that arrived feels a bit cheated by a normal light bulb. Maybe there is no gourd because there is a price
This review is about item#32582103.
Replace valve
5
From Japan
On 2014-12-18 15:57:12
It is a very good product with excellent cost performance. I will also purchase it.
This review is about item#32582103.
Marker light bulb exchange
5
From Japan
On 2014-10-30 03:04:47
cheap
This review is about item#32582103.
Marker lamp ball
4
From Japan
On 2014-09-26 14:07:49
I'd like to increase the earthquake resistance
This review is about item#32582103.
Change marker lamp ball
2
From Japan
On 2014-09-07 16:43:22
I feel like cutting a little earlier, but I guess there is no use because it is cheap.
This review is about item#32582103.
Exchange
3
From Japan
On 2014-08-29 16:13:23
Somewhat, I feel that the life cycle is short, but I guess it is this kind of thing ... I think so. I feel that it would be better to become an earthquake-resistant product.
This review is about item#32582103.
As a track marker sphere
5
From Japan
On 2014-08-29 13:16:36
Because it is a consumable item, it is saved because the price is cheap.
This review is about item#32582103.

Related Products