Buy more than* S$200* and get FREE SHIPPING

Dust Box

5.00 (3)
Body Dimensions (Width x Depth x Height) (mm)
142 x 203 x 137
Color
Black
Specification
With weight
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W332 32585174 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For minicars
5
From Japan
On 2013-07-15 15:40:45
It is a little Ya is good with weight you do not fall down is gently to the minute to put on a flat place.
This review is about item#32585174.
I'm on a light car.
5
From Japan
On 2012-03-02 17:28:26
The size is perfect. The weight is not too heavy, and it is rare.
This review is about item#32585174.
Car trash
5
From Japan
On 2009-10-30 12:01:01
If you do not drive pretty recklessly, it will not be mossy. The size was just right.
This review is about item#32585174.

Related Products