Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wedge Base Bulb 12V Single

4.13 (116)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
12
Rated Power (W)
5
Type
Single sphere
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 12V5W T10 W2.1x9.5d 32582112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 69
4 star 15
3 star 17
2 star 8
1 star 7
Review Rating: 4.13
116 Customer Reviews
The reviews are automatic translation.
When car inspection and maintenance
5
From Japan
On 2016-05-30 17:16:41
It is reasonably priced goods. Heavy user.
This review is about item#32582112.
Upon replacement
2
From Japan
On 2016-05-14 21:06:29
Although I was allowed to use some sets, my life is too short and I am refraining from buying now. Just to be sure, when checking the lighting bulb, most of the valves that have not passed so long since they have changed their color to black, so they are going to be replaced soon, so I replaced them for the first-class valves. I hope for improvement by all means.
This review is about item#32582112.
Exchange
5
From Japan
On 2016-02-25 15:47:23
good
This review is about item#32582112.
Private car out of bulb
5
From Japan
On 2015-11-17 17:22:27
Quality is normal. Cospa is good.
This review is about item#32582112.
work
5
From Japan
On 2015-09-19 14:33:53
It is cheap and saved
This review is about item#32582112.
For automotive lamps
5
From Japan
On 2015-08-29 10:20:47
I always use it but there is no problem.
This review is about item#32582112.
Car maintenance
3
From Japan
On 2015-07-22 19:29:12
Although the thing that the part of the electrode is bent is often, it uses it by bending by hand.
This review is about item#32582112.
Maintenance
2
From Japan
On 2015-07-04 18:52:52
Lifetime is short compared with certain famous manufacturers. I use it for easy replacement.
This review is about item#32582112.
License lamp etc.
2
From Japan
On 2015-05-25 09:17:58
There are considerable variations in the tension of the filament and the shape of the outer part, so it is good for parts to be bought individually because there was also a thing of Yoreyore, but because it is tension of the filament, because it is not suitable for maintenance plant, I want.
This review is about item#32582112.
When exchanged
3
From Japan
On 2015-04-24 15:26:51
Although there are various reviews, we can use it without problems even once at our company. I will not buy it if there is a defect like a review.
This review is about item#32582112.

Related Products