NoteBuy more than* S$200* and get FREE SHIPPING

Car Cover, "Simple Body Cover"

Caution
Is not fire retardant products. Mirror bags, high wind protection belt is not included. Do not use when the cover and body are wet, when dust, sand, etc. are attached on the back cover and the body surface, nor when there are some parts at high te
Purpose
General car to estate wagon
Representative Car Models
CROWN, CEDRIC, GALANT, MX-6, ACCORD, ALCYONE SVX, ASUKA
Major Compatible Vehicle Models (SUBARU)
Alcyone SVX, Legacy sedan, B4
Major Compatible Vehicle Models (HONDA)
Accord, Innova, Inspire, Vigor, Ascot, Rafaga, Sabre, Torneo
Compatible Vehicle model (Nissan)
CEDRIC, GLORIA, LAUREL, TIANA, FUGA, SKYLINE (GTR NOT POSSIBLE), BLUEBIRD, CREW, CEFIRO, MAXIMA, SILVIA, LEOPARD, PRIMERA (SINCE 2001,)
Compatible Vehicle model (Mitsubishi)
GALANT, ETERNA, EMERAUDE, DIAMANTE, SIGMA, GTO, ASPIRE, FORTES
Compatible Vehicle model (Mazda)
MX-6, MS-8, SENTIA, CAPELLA, MILLENIA, MATENZA
Compatible Vehicle model (Toyota)
CROWN (CROWN MAJESTA SPECIAL TYPE ), MARK [II], MARK X, CHASER, CRESTA, CAMRY, VISTA (BEFORE AND AFTER YEAR 98, NOT POSSIBLE), WYNDHAM, ARISTO, SCEPTRE, SUPRA, AVALON, CAVALIER, SOARER, PASSEIG DE GR?CIA PROGRE, PRONARD, ORIGIN, PREVIS, VEROSSA, PREMIO, ARION, AVENSIS
Compatible Vehicle model (Isuzu)
Asuka
Compatible Size
4.51m - 4.90m
Color
Silver
Material
100% Polyester plain weave fabric used
Specification
Although water repellency (water proof) processing has been performed, it is not fully water proof.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 S1 32603216 72.35 SGD
Shipped after 2016-12-05

Related Products