Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 12V Double

4.22 (76)
Glass Bulb Type
T20
Connector
W3x16q
Rated Voltage (V)
12
Rated Power (W)
41415
Type
Double ball
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 12V 21/5W T20 W3X16q 32582121 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 49
4 star 7
3 star 11
2 star 6
1 star 3
Review Rating: 4.22
76 Customer Reviews
The reviews are automatic translation.
Work maintenance
5
From Japan
On 2016-07-08 10:39:27
Cheap It is satisfaction.
This review is about item#32582121.
During maintenance inspection
5
From Japan
On 2016-05-30 17:19:13
Very good products at reasonable. It is a heavy user.
This review is about item#32582121.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:44:46
no problem
This review is about item#32582121.
I am pleased
5
From Japan
On 2016-02-07 19:02:43
I am pleased
This review is about item#32582121.
Private
5
From Japan
On 2015-12-29 03:36:48
You can buy a short period of time with confidence without looking kind.
This review is about item#32582121.
Our sales vehicle
5
From Japan
On 2015-10-29 15:47:39
Satisfaction at a low price!
This review is about item#32582121.
vehicle inspection
3
From Japan
On 2015-10-16 10:00:29
Since it is a consumable goods has helped us cheap.
This review is about item#32582121.
work
5
From Japan
On 2015-09-19 14:34:55
It survives in the low-cost
This review is about item#32582121.
Car maintenance
5
From Japan
On 2015-09-04 17:29:54
Nashi at all a problem, is satisfaction.
This review is about item#32582121.
Automotive industry
4
From Japan
On 2015-07-07 12:39:45
Price also was good as soon as corresponding cheap.
This review is about item#32582121.

Related Products