Buy more than* S$200* and get FREE SHIPPING

Fukupika Wet 12

4.00 (2)
Dimension / Size (mm)
350 x 280
Material
Nonwoven fabric
Ingredients
Water-repellent resin, gloss polymer, cleaning solution
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12Sheet) 1 - 32585314 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiping the dirty clamshell · Fuender with the cab's blowing back
4
From Japan
On 2013-06-24 20:13:42
The thing is SOFT 99 's fluka so it does not matter at all.
This review is about item#32585314.
car wash
4
From Japan
On 2013-04-12 13:30:42
I always use it. It is a good product to wash in a short time in a hurry.
This review is about item#32585314.