Buy more than* S$200* and get FREE SHIPPING

Fukupika Gloss

4.80 (5)
Dimension / Size (mm)
350x300
Material
Synthetic fibers
Ingredients
Carnauba wax, silicone resin, cleaning solution
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 - 32585332 9.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When cleaning the car
5
From Japan
On 2017-06-28 09:11:28
It is convenient because you can remove dirt and waxing at once with just wiping off.
This review is about item#32585332.
truck
5
From Japan
On 2016-05-13 20:06:54
It's easy to wipe clean and beautiful!
This review is about item#32585332.
car wash
5
From Japan
On 2014-12-10 21:11:57
Until now I used solid wax with normal flakeda once every 1 to 2 months but the gloss and durability after using normal flakyca was reasonable and was supplementary to the last but this Fukpika gloss gives a glossy look like a solid WAX, durability of water as soon as it is about a month, the solid WAX is likely to come off. It is easier to paint than the coating and is highly recommended. When the dirt is terrible, if you use it gently after wiping the water drop after rinsing, the elongation is also good, if it is a sedan type it is OK with 1 piece.
This review is about item#32585332.
Car wiping, radio controlled airplane dust removal
4
From Japan
On 2014-05-13 19:37:39
Because wax can be done together, it is easy and easy.
This review is about item#32585332.
Care of my car
5
From Japan
On 2013-03-08 07:06:57
I like this product from a number of things. Mr. Monotaro was also cheaper than other stores.
This review is about item#32585332.

Related Products