Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LIFE HAMMER

5.00 (1)
Dimension (Length L x Width W x Thickness) (mm)
191x72x47
Weight (g)
139
Color
Fluorescent Orange
Material
(Hammer Head)automatsteel 9S MnPb 28K,(Knife)Stainless steal made in Solingen,(Grip and Holder)polypropylene,(Knob)luminescent material polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LHJA002 32603234 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Emergency use
5
From Japan
On 2013-01-28 14:06:42
It is compact and nice. How about having a product integrated with the steering lock developed?
This review is about item#32603234.

Related Products

GM

GM