Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb H4u 12V

3.87 (221)
Color Temperature (K)
3100
Glass Bulb Type
T16
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4u
...see all>
Product Options
ADD TO CART
Color Application Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Application Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1set(10pc) 1 12V60/55W T16 P43t-38 Universal Type 21043724 35.99 SGD
In stock
Clear Head Lamp P43t-38 breaks 1PC 1 12V60 / 55W T16 P43t-38 breaks 32582146 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 112
4 star 36
3 star 29
2 star 20
1 star 24
Review Rating: 3.87
221 Customer Reviews
The reviews are automatic translation.
Running at night
2
From Japan
On 2018-03-19 23:00:02
I passed the inspection at the vehicle inspection. It was surprisingly dark to say I just replaced. It may be compatibility etc. because it was evaluation that it is not dark in the review. Next we will make it another brand
This review is about item#32582146.
Car maintenance
5
From Japan
On 2018-03-08 08:02:03
Even if it says anything, it is inexpensive and profitable, it will not be broken immediately as soon as it is said no problem.
This review is about item#32582146.
Car light exchange, vehicle inspection
4
From Japan
On 2018-02-12 18:39:17
It is cheap and good. It is useless, is not it? Light intensity is also bright, it is saved. After that, it is feeling how much durability it has. But it is cheap, I think I will buy it again
This review is about item#32582146.
I used it for my car
5
From Japan
On 2018-02-10 15:44:22
Although I did not expect it because the price is cheap, I use it as a commercially available product when I install it. It is the best in COSPA.
This review is about item#32582146.
Used for motorcycles
5
From Japan
On 2018-02-06 10:44:00
Both the light intensity and the life span are in no way inferior to those of other companies. This price is attractive.
This review is about item#32582146.
Used for car headlight exchange
4
From Japan
On 2018-02-06 10:03:36
The product is also good, the price is satisfactory. Just shipping fee and cash on delivery handling fee It takes a little care to be expensive. If payment method can be convenience store transfer etc I do not need the cash on delivery commission, I feel that the sense of purchase will increase more.
This review is about item#32582146.
As expendable items,
2
From Japan
On 2018-02-01 15:22:21
As soon as I turned on I had lost some of it. There is a change because there is not one purchase, but I use it as a cheap consumable item.
This review is about item#32582146.
For vehicle inspection
5
From Japan
On 2018-01-27 20:33:04
I think that I will also put it on the bike in advance. Because it is cheap.
This review is about item#32582146.
For replacement
5
From Japan
On 2018-01-19 21:47:31
Although there is somewhat a defect rate, it is a range that can be forgiven because it is cheap anything! Many thanks!
This review is about item#21043724.
Car lamp replacement
5
From Japan
On 2018-01-12 14:45:33
A light van (sambar) of work goes out about once every two years, so I bought it each time. Because the price is cheap, it is saved.
This review is about item#32582146.

Related Products